Vive Maestro Wireless 600W Dimmer (Neutral Req), Light Almond
- Mfr # MRF2S-6ND-120-LA
- Zoro # G223397694
product price:Â
$
35.29
/ea
Key Features
Standards
UL, CSA, FCC
Wall Plate
1-Gang (Not Included)
Voltage
120 VAC 50/60 Hertz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MRF2S-6ND-120-LA
- Zoro #
- G223397694
- UPC #
- 784276149594
- Country of Origin
- Mexico
- Standards
- UL, CSA, FCC
- Wall Plate
- 1-Gang (Not Included)
- Voltage
- 120 VAC 50/60 Hertz
Description
120 VAC 50/60 Hz, 150 W CFL/LED, 450 W Magnetic Low Vage, 600 W Incandescent/Halogen, Gloss Light Almond, 1-Pole, Multi-Location, Touch Rocker with Tap On/Off Switch, Fade to Off Switch,
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.