Zoro Homepage

Wall Mount Sensor, Occupancy, Vacancy, Hard Wired, White, 900 sq ft, Fluorescent, Halogen, Incandescent, LED

  • Mfr # MS-A102-WH

  • Zoro # G9753922


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Time Delay Adjustment Method - Motion Sensor
Adjustable
Time Delay - Motion Sensor
1 min, 15 min, 30 min, 5 min
Lighting Technology
Fluorescent, Halogen, Incandescent, LED
Coverage Angle - Motion Sensor
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-A102-WH
Zoro #
G9753922
UPC #
784276086783
Country of Origin
China

Dimensions

Overall Height
4.69 in
Overall Width
2.94 in
Overall Depth
0.31 in
Maximum Mounting Height
4 ft

Details

Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Time Delay Adjustment Method - Motion Sensor
Adjustable
Time Delay - Motion Sensor
1 min, 15 min, 30 min, 5 min
Lighting Technology
Fluorescent, Halogen, Incandescent, LED
Item
Occupancy Sensor
Coverage Angle - Motion Sensor
180 Degrees
Watts @ 120V
720
Color
White
Description/Special Features
Decora Style, Does Not Require Neutral Wiring, Fine and Very Fine Motion Detection, Minor, Single Circuit, Single Pole, XCT Technology for Major
For Use With
Incandescent, Halogen, MLV, ELV, CFL, LED, Magnetic Fluorescent and Electronic Fluorescent
Time Delay
Adjustable
Sensor Type
Passive Infrared/Ultrasonic
Max. Capacity @ 120VAC
4.4A (Fan Motor), 6A (CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV)
Standards
NOM, Title 20/24 Compliant, ULR Listed
Max. Capacity @ 277VAC
6A (CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV)
Viewing Angle
180 Degrees
Includes
Yellow Jumper Wire
Communication Method
Hard Wired
Number of Gangs
1
Includes Motion Sensor
Yes
Maximum Operating Temperature
104 Degrees F
Sensor Operation
Occupancy, Vacancy
Number of Buttons
1
Installation Location
Wall Mount
Horsepower Rating
3/16 hp
Load Rating @ 277V AC
6A (Lighting)
Load Rating @ 120V AC
4.4A, Fan, 6A, Lighting
Rated Frequency
50/60 Hz
Maximum Time Delay
30 min
Compatible with Series
Universal
Series
Maestro
Nightlight
No
Fan Rated
Yes
Minimum Time Delay
1 min
Maximum Coverage Area
900 sq ft
Coverage Type
Small Motion
Coverage Angle
180 Degrees
Manufacturer Warranty
5 yr
Minimum Operating Temperature
32 Degrees F
Includes Dimming Switch
Dimming Switch Not Included
Minimum Coverage Area
400 sq ft
Neutral Required
No
Includes Wall Plate
Wall Plate Not Included
Operating Voltage
120 to 277V AC

Description

Occupancy Sensor, Number of Buttons 1, Sensor Operation Occupancy, Vacancy, Compatible with Series Universal, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR)/Ultrasonic, Load Rating @ 120V AC 4.4A (Fan), 6A (Lighting), Communication Method Hard Wired, Maximum Coverage Area 900 sq ft, Neutral Required No, Color White, Nightlight No, Dimming Method No Dimming, Dimming Type No Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.