This item is Discontinued.

Lutron Wall Switch, 1-Pole, On/Off, Ivory MA-AS-277-IV

Wall Switch, 1-Pole, On/Off, Ivory (Discontinued)

  • Mfr # MA-AS-277-IV
  • Zoro # G1123017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA-AS-277-IV
Zoro #
G1123017
UPC #
027557583626
Country of Origin
Saint Kitts and Nevis

Details

Item
Companion Switch
Switch Type
1-Pole
Switch Style
Rocker
Color
Ivory
Voltage AC
277
Switch Function
Touch
Wiring Method
Side
Switch Type - Motion Sensing and Dimming
Multilocation Only
Communication Method
RF
Grade
Standard
Number of Gangs
1
Installation Type
Wall Switch Box
Item - Motion Sensing and Dimming
Companion Switch
Installation Location - Motion Sensor
Wall Switch Box
Color - Motion Sensing and Dimming
Ivory
Description/Special Features
Companion Switch, Can Be Used with Multi Location Timer Switch, No Derating If Ganged
For Use With
Multi Location Timer Switch
Amps
8
Communication Method - Motion Sensing and Dimming
Wireless RF
Switch Action
On/Off
Operating Voltage - Motion Sensing and Dimming
277V AC
Lighting Technology
CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV
Wall Plate
Not Included
Standards
UL, CSA
Max. Capacity @ 277VAC
6A (CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV)

Description

Companion Switch, Lighting Technology CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV, Switch Type 1-Pole, Switch Style Rocker, Color Ivory, Number of Gangs 1, Wiring Method Side, Standards UL, CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.