Wall Switch, Rocker, 15 A, White
- Mfr # CA-3PS-WH
- Zoro # G3739053
product price:Â
$
9.69
/ea
Key Features
Color
White
Switch Style
Rocker
Maximum Wattage
15 Amps
Coordinating Wallplates
Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin)
Application Type
3-Way
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CA-3PS-WH
- Zoro #
- G3739053
- UPC #
- 784276016278
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 2.9 in
- Overall Height
- 4.7 in
- Mount Hole Center-to-Center Height
- 4.7 in
Details
- Item
- Wall Switch
- Color
- White
- Switch Style
- Rocker
- Maximum Wattage
- 15 Amps
- Coordinating Wallplates
- Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin)
- Application Type
- 3-Way
- Bulb Compatibility
- All Lighting
- Wire Connection Type
- Push In, Screw Terminals
- Current Rating
- 15 A
- Voltage Rating
- 120/277V AC
- Switch Function
- Maintained
- Illuminated
- No
- Nightlight
- No
- Wiring Method
- Back
- IP Rating
- Not Rated
- Grounding
- Grounded
- Switch Type
- 3-Way
- Number of Switches
- 1
- NEMA Enclosure Rating
- Not Rated
- Wire Color
- White
Description
Wall Switch, Color White, Current Rating 15 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating Not Applicable, Locking Style Not Applicable, Mount Hole Center-to-Center Height 4.7 in, Nightlight No, Number of Switches 1, Switch Style Rocker, Wire Connection Type Push In, Screw Terminals, Grounding Grounded, Overall Height 4.7 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.