
Wallplates and Switch Accessories EA
Mfr # CARS-15-TR-AL
Zoro # G921855663
product price: $1.99
/eaKey Features
Type
Duplex-Receptacle Wall Plates
Number of Gangs
2
Color
Gloss Almond
Standards
UL, CSA, NOM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CARS-15-TR-AL
Zoro #
G921855663
UPC #
027557618472
Country of Origin
United States
Details
Type
Duplex-Receptacle Wall Plates
Number of Gangs
2
Color
Gloss Almond
Standards
UL, CSA, NOM
Description
125 VAC 60 Hz, 15 A, Gloss Almond, Back Wiring, TAer Resistant, Grounding, Dimming, Duplex Receptacle
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.