Zoro Homepage

RETRAC HighRise Folding Rear Entry Step (Fits 4" Bumper Beam)

  • Mfr # 409924L

  • Zoro # G900428925


product price: $279.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
409924L
Zoro #
G900428925
UPC #
40236444964
Country of Origin
United States

Description

The RETRAC HighRise folding rear entry step equips your semi trailer, box truck or flat deck with safer, easier access. It features an auto-stowing design, a universal installation system, exceptional traction and a 600-pound capacity. Climbing into the back of your semi trailer or flatbed truck can be challenging and even dangerous. HighRise offers the solution. This innovative, two-step add-on simply bolts onto the bumper beam and provides a helpful step up into the cargo area. The steps are constructed with grated metal to ensure dependable traction, even when wet, and the 7-gauge steel build provides a weight capacity of 600 pounds. The HighRise semi truck step promotes speed and efficiency on the job, as well as an ergonomic work environment. It is also expertly engineered to avoid getting damaged. Built into this heavy-duty truck step is a roller mechanism that allows the step to be folded up, keeping it out of the way during travel or when backing up. The counter-balanced design keeps the step in the folded position, and the innovative roller mechanism enables the step to auto-stow on contact, to avoid being damaged when backing into a loading dock or other obstruction. The HighRise semi truck step fits virtually any 4-inch bumper beam. It installs easily with four bolts on most semi trailers, box trucks and flat decks. The minimum pocket size for this step is 12.8 inches wide x 12.25 inches deep from the back of the bumper in the stored position. It requires 15.75 inches from the bottom of the bumper to the deck, and 6.25 inches of ground clearance below the bumper.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.