This item is Discontinued.

Lux Products LUX Line Voltage Programmable Outlet Thermostat PSP300 For Window Air Conditioners and Heaters 120V PSP300

LUX Line Voltage Programmable Outlet Thermostat PSP300 For Window Air Conditioners and Heaters 120V (Discontinued)

  • Mfr # PSP300
  • Zoro # G702593180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSP300
Zoro #
G702593180
UPC #
21079050109
Country of Origin
China

Description

LUX LINE VOLTAGE PROGRAMMABLE OUTLET THERMOSTAT PSP300 FOR WINDOW AIR CONDITIONERS AND HEATERS 120V HEATING AND COOLING PROGRAMMABLE OUTLET THERMOSTAT. 5/2-DAY PROGRAMMABLE OR NON-PROGRAMMABLE. WEEKDAYS AND WEEKENDS CAN BE PROGRAMMED DIFFERENTLY. PLUGS IN TO 120V OUTLET AND EASY TO USE WITH LUX SPEED DIAL. PROGRAMMABLE OUTLET THERMOSTAT ALLOWS CONTROL OF WINDOW AIR CONDITIONING UNITS AND PORTABLE SPACE HEATERS. ADDITIONAL FEATURES INCLUDE USER TEMPERATURE CALIBRATION, ADJUSTABLE TEMPERATURE DIFFERENTIAL/SWING/CYCLE RATE, SETTING RANGE 45°F TO 90°F (7°C TO 32°C), FAHRENHEIT OR CELSIUS SELECTABLE. EASY ARMCHAIR PROGRAMMABLE, BATTERY FREE MEMORY STORAGE, SEPARATE PROGRAMS FOR HEATING AND COOLING AND LOW BATTERY INDICATOR.PLUGS INTO NORMAL 120 VOLT, 15 AMP ELECTRICAL OUTLET FOR EASE OF USE, (2) ALKALINE BUTTON CELL BATTERIES FOR MAINTAINING THE CLOCK. COMPATIBLE WITH ALL MECHANICALLY CONTROLLED: 120V, 15 AMP, 60 HZ, WINDOW AIR CONDITIONING UNITS AND PORTABLE SPACE HEATERS, IT IS ALSO COMPATIBLE WITH ELECTRONICALLY CONTROLLED: WINDOW AIR CONDITIONING UNITS THAT HAVE AUTOMATIC RESTART OF COOLING AFTER POWER RESUMPTION. NOT COMPATIBLE WITH ELECTRONICALLY CONTROLLED SPACE HEATERS, OR WINDOW AIR CONDITIONING UNITS THAT DO NOT HAVE AUTOMATIC RESTART OF COOLING AFTER POWER RESUMPTION-AND IN ADDITION- IT CANNOT BE USED WITH CONVENTIONAL 24V HEATING/COOLING SYSTEMS AND HYDRONIC SYSTEMS OR HEAT PUMPS. IP20 RATED. ETL LISTED AND ENERGY STAR COMPLIANT.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.