Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lux Products Lux Products Corporation Programmable Outlet Thermostat  WIN100 WIN100

Lux Products Corporation Programmable Outlet Thermostat WIN100 (Discontinued)

  • Mfr # WIN100
  • Zoro # G403948425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIN100
Zoro #
G403948425
UPC #
21079051007
Country of Origin
China

Description

  • Preprogrammed for four periods per day
  • Separate programs for heating and cooling
  • Armchair programmable
  • Temporary temperature override
  • Manual hold
  • For use on window air conditioners, 120 VAC, 15 amp plug, electric space heaters, 120 VAC, 15 amp plug, all mechanically controlled air conditioners and space heaters and Electronically controlled air conditioners that have automatic restart of
  • cooling after power resumption
  • Not for use on conventional 24 VAC heating and cooling systems or electronically controlled space heaters
  • Setting range of 45? F to 90? F
  • Length: 8
  • Width: 2.25
  • Height: 5.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.