35" H, 23.5" W X

  • Mfr # STUDENT-MTACHR

  • Zoro # G003665784


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Overall Width
23.5"
Overall Height
35"
Material
Seat, Base, and Cup Holder: Glass-infused polypropylene Desktop: MDF with polypropylene edge banding Desktop Support: Powder-coated steel
Weight
25.75 lbs
Includes
Cup Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STUDENT-MTACHR
Zoro #
G003665784
UPC #
847210061380
Country of Origin
China

Dimensions

Overall Width
23.5"
Overall Height
35"
Overall Length
27.5 to 29"

Details

Material
Seat, Base, and Cup Holder: Glass-infused polypropylene Desktop: MDF with polypropylene edge banding Desktop Support: Powder-coated steel
Weight
25.75 lbs
Includes
Cup Holder

Description

This versatile school desk makes it easy to create socially distanced seating arrangements in a dynamic, fast-paced classroom. Built for grades six and up; it features a space-saving, all-in-one design so students can have everything they need within easy reach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.