Shop LUXOR

Btry-PwrdWrkstn, 35-3/4in, 35-3/8in, Blk, St

  • Mfr # UCSP001
  • Zoro # G314385852

product price: 
$
2,286.99
/ea
Free Shipping & Returns

Key Features

Overall Width
35 3/4 in
Overall Depth
29 1/4 in
Overall Height
51.18 in
Finish
Powder-coated
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCSP001
Zoro #
G314385852
UPC #
847210000000
Country of Origin
China
Item
Mobile Battery-Powered Workstation
Finish
Powder-coated
Color
Black
Material
Steel
Number of Shelves
2
Assembly
Unassembled
Weight Capacity
110 lb
Frame Color
Black
Frame Material
Steel
Includes
(1) Cigarette Light Output, (1) DC5525 Output, (1) Lithium-Ion 120000mAh/500W Battery, (1) Locking Drawer, (1) Scan Gun Holder, (1) Wastebasket, (2) 5-15R Outputs, (2) USB-A Outputs, (2) USB-C Outputs, Wireless Charging
Includes Center Drawer
Yes
Caster/Glide Type
Lockable Swivel
Product Type
Mobile Battery-Powered Workstation
Includes Assembly Tools
Yes
Voltage
110V AC
Caster/Glide Material
Polyurethane
Adjustable Shelves
Yes
Number of Casters/Glides
4
Adjustment Mechanism
Electronic
Desktop Color
Black
Desktop Material
Medium Density Fiberboard
Shelf Weight Capacity
22 lb, 66 lb
Pull Shape
Handle
Locking Casters
Yes
Locking Center Drawer
Yes
Accessories
Wastebasket, scan gun holder, locking drawer, Integrated cable management
Caster Type
4 full swivel, each with locking brake
Battery features
LED indicator screen, multifunctional LED lights, passthrough charging
Battery shelf life
1 year, 500 cycles
Features
Push button electric height adjustment (15.75 adjustment range)
Assembly required
Yes
Handle
Push with erogonmic design
Durability
Anti-theft protection for battery and commerical grade lockable casters
For Use With
Laptops, tablets, barcode scanners, small scales, POS, label printers

Dimensions

Overall Width
35 3/4 in
Overall Depth
29 1/4 in
Overall Height
51.18 in
Center Drawer Depth
9 in
Caster/Glide Diameter
4 in
Minimum Desktop Height
35 3/8 in
Maximum Desktop Height
51 1/8 in
Center Drawer Width
16 in
Shelf Depth
14 in, 20 1/2 in
Center Drawer Height
4 1/2 in
Shelf Width
18 in, 30 3/8 in
Height Adjustment Continuity
Continuous
Length
29.26 in
Power Cord Length
6 ft

Description

Mobile Battery-Powered Workstation, Product Type Mobile Battery-Powered Workstation, Maximum Desktop Height 51 1/8 in, Minimum Desktop Height 35 3/8 in, Overall Width 35 3/4 in, Overall Depth 29 1/4 in, Desktop Material Medium Density Fiberboard, Desktop Color Black, Weight Capacity 110 lb, Frame Material Steel, Number of Shelves 2, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides 4, Caster/Glide Diameter 4 in, Caster/Glide Type Lockable Swivel

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.