26"H AV Cart - Two Shelves - Nickel Legs

  • Mfr # WT26GY-N

  • Zoro # G901225059


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Dimensions
24"W x 18"D x 24.5"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT26GY-N
Zoro #
G901225059
UPC #
847210030355
Country of Origin
United States

Dimensions

Dimensions
24"W x 18"D x 24.5"H

Details

Color
Gray

Description

Whether you're looking for a basic AV cart or a multipurpose utility cart, this mobile cart is built to last. Its two shelves, with a textured surface and .25" retaining lip to help secure items, are made from durable thermoplastic resin that won't chip, warp, scratch, rust or peel. A push handle is molded into the top shelf for greater control and four heavy-duty casters provide smooth mobility across a variety of surfaces. Need to stabilize the cart? Simply activate the two locking brakes. Plus, it's proudly made in the USA.


  • • Multipurpose utility cart perfect for use with audio/video equipment and more
  • • Made of recycled molded plastic shelves that will not chip, warp, scratch, rust or peel
  • • Two 1.5"-thick flat shelves with raised, textured surface to ensure minimal sliding
  • • .25" retaining lip borders flat shelves / Legs measure 1.5" square
  • • Ergonomic push handle molded into top shelf for easy maneuverability
  • • Rolling cart with four 4" silent-roll, full-swivel heavy-duty casters, two with locking brake
  • • Available with three-outlet UL-Listed electrical assembly and/or locking steel cabinet
  • • Multiple color options
  • • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.