300 lbs Load Capacity, 18 in Overall L, 39.25 in Overall H, 24 in Overall W

  • Mfr # STC111H-B

  • Zoro # G301225147


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39.25 in
Overall Length
18 in
Overall Width
24 in
Color
Black
Load Capacity
300 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STC111H-B
Zoro #
G301225147
UPC #
847210022329
Country of Origin
United States

Dimensions

Overall Height
39.25 in
Overall Length
18 in
Overall Width
24 in

Details

Color
Black
Load Capacity
300 lbs
Caster Type
Four full-swivel 4" casters, two with locking brakes

Description

Whether transporting or storing, this high-strength plastic cart easily bears the load. Its strength comes from three sturdy tub shelves that can hold a combined maximum weight of 300 pounds and a high-density polyethylene body that will never dent or scratch. This utility cart includes a bottle holder insert that's ideal for keeping cleaning supplies or other items upright and organized. And a molded push handle along with four 4" heavy-duty casters (two with locking brakes) ensure this rolling cart is easy to move.


  • • Multipurpose utility cart
  • • Includes 8-capacity bottle holder for cleaning supplies, spray bottles or other accessories
  • • Tub shelves safely stow items within 2.75"-deep walls
  • • High-density polyethylene (HDPE) shelves and PVC legs never rust, dent, scratch or stain
  • • Rolling cart with 4" heavy-duty casters and two locking brakes
  • • Multiple color options
  • • Maximum weight capacity: 300 lbs. (evenly distributed)
  • • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.