Shop LUXOR

Audio-Visual Cart, 300 lb., Black, 18 In. L

  • Mfr # WT42C2E
  • Zoro # G7683532

product price: 
$
210.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Load Capacity
300 lb
Handle Type
Flat
Number of Shelves
3
Caster Size
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WT42C2E
Zoro #
G7683532
UPC #
812552010471
Country of Origin
United States

Dimensions

Caster Size
4 in
Overall Height
42 1/2 in
Shelf Width
18 in
Overall Length
24 in
Overall Width
18 in
Lip Height
1/4 in
Cord Length
15 ft
Shelf Length
24 in
Caster Wheel Dia.
4 in
Caster Width
4 in
Bottom Shelf Lip Height
1/4 in
Inside Cabinet Depth
17 in
Caster Stem Length
1 in
Caster Wheel Width
4 in
Shelf Lip Height
1/4 in
Overall LxWxH
24 in x 18 in x 42-1/2 in
Caster Stem Diameter
3/8 in
Inside Cabinet Width
23 in
Shelf LxW
24 in x 18 in
Top Shelf Lip Height
1/4 in
Inside Cabinet Height
16 in
Wire Rope Length
24 in
Length
24 in

Details

Color
Black
Load Capacity
300 lb
Item
AV Cart with Plastic Shelves & Steel Storage Cabinets
Handle Type
Flat
Number of Shelves
3
Includes
Cord Management Wrap, Locking Cabinet with (2) Keys
Capacity per Shelf
100 lb
Leg Material
Plastic
Caster Material
Polyurethane
Distance Between Top and Middle Shelf
16 1/2 in
Number of Outlets
3
Shelf Color
Black
Caster Type
(4) Swivel, (2) with Brake
Cabinet Material
Steel
Leg Color
Black
Handle
Molded Into Top Shelf
Shelf Material
Plastic
Distance Between Middle and Bottom Shelf
16 1/2 in
Cabinet Color
Black
Caster Wheel Type
Standard
Adjustable Increments
16 1/2 in
Configuration
(1) Cabinet, (3) Shelves
Caster Core Material
Polypropylene
Includes Electrical Outlets
With Electrical Outlets
Cabinet Placement
Bottom
Shelf Adjustability
Fixed
Caster Frame Material
Steel
Lip Style
4-Sided Lipped
Assembled/Unassembled
Unassembled
Caster Stem Type
Friction Ring
Includes Retractable Shelf
No
Caster Wheel/Tread Material
Polypropylene
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Plug Type
Three Prong
Cabinet Gauge
20 ga
Cabinet Finish/Coating
Powder Coated
Locking System
Lock and Key
Caster Brake Type
Side Pedal Brake
Caster Mounting Type
Stem
Distance Between Shelves
16 1/2 in
Wire Color
Black

Description

Audio-Visual Cart, Configuration (1) Cabinet, (3) Shelves, Load Capacity 300 lb, Number of Shelves 3, Capacity per Shelf 100 lb, Distance Between Middle and Bottom Shelf 16 1/2 in, Distance Between Top and Middle Shelf 16 1/2 in, Includes Retractable Shelf No, Inside Cabinet Width 23 in, Inside Cabinet Depth 17 in, Inside Cabinet Height 16 in, Shelf Length 24 in, Shelf Width 18 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.