Shop LUXOR

Audio-Visual Cart, 200 lb., Red, 24 In. L

  • Mfr # WT42RC2E-B
  • Zoro # G7608276

product price: 
$
258.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42 1/2 in
Overall Width
18 in
Color
Black, Red
Number of Shelves
3
Leg Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WT42RC2E-B
Zoro #
G7608276
UPC #
847210006930
Country of Origin
United States

Dimensions

Overall Height
42 1/2 in
Overall Width
18 in
Inside Cabinet Width
23 in
Caster Size
4"
Lip Height
1/4"
Shelf Lip Height
1/4 in
Caster Wheel Dia.
4 in
Shelf LxW
24 in x 18 in
Inside Cabinet Height
16 in
Caster Wheel Width
4 in
Cord Length
15 ft
Shelf Length
24 in
Caster Stem Length
1 in
Overall Length
24 in
Top Shelf Lip Height
1/4 in
Overall LxWxH
24 in x 18 in x 42-1/2 in
Shelf Width
18 in
Bottom Shelf Lip Height
1/4 in
Caster Stem Diameter
3/8 in
Inside Cabinet Depth
17 in
Wire Rope Length
24 in
Length
24 in

Details

Color
Black, Red
Item
Audio-Visual Cart
Number of Shelves
3
Leg Material
Plastic
Distance Between Top and Middle Shelf
16 1/2 in
Caster Wheel Type
Standard
Includes Electrical Outlets
With Electrical Outlets
Distance Between Middle and Bottom Shelf
16 1/2 in
Locking System
Lock and Key
Cabinet Material
Steel
Plug Type
Three Prong
Capacity per Shelf
100 lb
Cabinet Gauge
20 ga
Caster Frame Material
Steel
Includes
Cord Management Wrap, Locking Cabinet with (2) Keys
Assembled/Unassembled
Unassembled
Includes Retractable Shelf
No
Handle
Molded Into Top Shelf
Shelf Adjustability
Fixed
Caster Stem Type
Friction Ring
Load Capacity
300 lb
Caster Mounting Type
Stem
Shelf Color
Red
Number of Outlets
3
Caster Core Material
Polypropylene
Handle Type
Flat
Cabinet Color
Black
Caster Type
(4) Swivel, (2) with Brake
Shelf Material
Plastic
Configuration
(1) Cabinet, (3) Shelves
Caster Brake Type
Side Pedal Brake
Caster Wheel/Tread Material
Polypropylene
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Leg Color
Black
Cabinet Finish/Coating
Powder Coated
Caster Material
Polyurethane
Cabinet Placement
Bottom
Lip Style
4-Sided Lipped
Wire Color
Black, Red

Description

Audio-Visual Cart, Configuration (1) Cabinet, (3) Shelves, Load Capacity 300 lb, Number of Shelves 3, Capacity per Shelf 100 lb, Distance Between Middle and Bottom Shelf 16 1/2 in, Distance Between Top and Middle Shelf 16 1/2 in, Includes Retractable Shelf No, Inside Cabinet Width 23 in, Inside Cabinet Depth 17 in, Inside Cabinet Height 16 in, Shelf Length 24 in, Shelf Width 18 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.