Luxor
Black Tuffy 3 Shelf 42" AV Cart with Cabinet & Electric
Mfr # WT42C2E
Zoro # G9290428
product price: $294.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Luxor
- MFR # WT42C2E
- Zoro # G9290428
- UPC # 812552010471
- Country of Origin United States
- Category Media Stands & Carts
Description
Luxor Black Tuffy 3 Shelf 42" AV Cart with Cabinet & Electric
Made from recycled molded plastic, this durable AV cart will not scratch, dent, rust or stain. Each of the three 1.5"-thick flat shelves has a .25" retaining lip and a textured surface to keep contents from sliding during use or transport. This cart includes a 20-gauge steel locking cabinet for storing equipment and has a recessed, three-outlet UL-Listed electrical assembly for convenient power access. Square legs provide sturdy support and four 4" ball bearing casters (with two locking brake), coupled with a push handle molded into the top shelf, allow easy transport.
FEATURES:
Multipurpose utility cart perfect for use with audio/video equipment and more
Made of recycled molded plastic shelves that will not chip, warp, scratch, rust or peel
Three 1.5"-thick flat shelves with raised, textured surface to ensure minimal sliding
.25" retaining lip borders flat shelves
20-gauge steel locking cabinet with powder coat painted finish, full piano door hinges, recessed handle and set of two keys
Legs measure 1.5" square
Ergonomic push handle molded into top shelf for easy maneuverability
Rolling cart with four 4" silent-roll, full-swivel heavy-duty casters, two with locking brake
Three-outlet UL-Listed recessed electrical assembly with 15' cord, built-in cord wrap and three cable management clips
Available with storage drawer
Multiple color options
Assembly required
Made in the USA
DIMENSIONS:
Overall: 24"W x 18"D x 42.5"H
Cord: 15'
Made from recycled molded plastic, this durable AV cart will not scratch, dent, rust or stain. Each of the three 1.5"-thick flat shelves has a .25" retaining lip and a textured surface to keep contents from sliding during use or transport. This cart includes a 20-gauge steel locking cabinet for storing equipment and has a recessed, three-outlet UL-Listed electrical assembly for convenient power access. Square legs provide sturdy support and four 4" ball bearing casters (with two locking brake), coupled with a push handle molded into the top shelf, allow easy transport.
FEATURES:
Multipurpose utility cart perfect for use with audio/video equipment and more
Made of recycled molded plastic shelves that will not chip, warp, scratch, rust or peel
Three 1.5"-thick flat shelves with raised, textured surface to ensure minimal sliding
.25" retaining lip borders flat shelves
20-gauge steel locking cabinet with powder coat painted finish, full piano door hinges, recessed handle and set of two keys
Legs measure 1.5" square
Ergonomic push handle molded into top shelf for easy maneuverability
Rolling cart with four 4" silent-roll, full-swivel heavy-duty casters, two with locking brake
Three-outlet UL-Listed recessed electrical assembly with 15' cord, built-in cord wrap and three cable management clips
Available with storage drawer
Multiple color options
Assembly required
Made in the USA
DIMENSIONS:
Overall: 24"W x 18"D x 42.5"H
Cord: 15'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Swivel Batstool, X Back, Walnut Seat (XU-6F8B-XSWVL-WALW-GG)
- SAUDER Harvey Park 4-Drawer Chest Gw , Safety tested for stability to help reduce tip-over accidents (420824)
- LORELL CHAIR, PIVOT, BLACK (LLR42168)
- SAUDER River Ranch Night Stand Sm 3a (430047)
- LUXOR Laptop/Chromebook, (32)Charging Cart (LLTP32-B)
- LUXOR 40" Presentation Station with Cabinet and Electric (WPS4CE)
- LUXOR AV Cart - 26"H - Two Shelves with Cabinet - Blue with Black Legs (WT26BUC2-B)
- LUXOR 45inH Plastic AV Cart with Keyboard Tray (LP45LE-B)
- LUXOR Stand Up, Mobile Workstation, (3)Shelf Adj (STAND-WS30)
- LUXOR AV Cart - 42"H - Three Shelves with Cabinet, Drawer and Electric (WT42GYC2E-B/WTD)
- SAFCO Machine Stand w/Drop Leaves, Black (1876BL)
- RTA HOME AND OFFICE RTA Home and Office LT-020 Clear Glass and Aluminum Laptop Stand with Casters (LT-020)