Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charging Cart, Steel, Cap. 12, 19" W

  • Mfr # LLTMW12-G

  • Zoro # G3721308


product price: $265.33
/ea
Free Shipping & Returns

Key Features

Overall Height
14 in
Overall Width
19 in
Overall Depth
13 in
Color
Gray
Capacity
30 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLTMW12-G
Zoro #
G3721308
UPC #
847210033066
Country of Origin
China

Dimensions

Overall Height
14 in
Overall Width
19 in
Overall Depth
13 in
Height
14 in
Compartment Size
13 1/4 in H x 1 in W x 11 1/4 in D
Width
19 in
Depth
13 in
Power Cord Length
10 ft
Compartment Width
13 1/4 in
Compartment Length
13 in
Shelf Depth
11 1/2 in
Shelf Width
1 in

Details

Color
Gray
Capacity
30 lb
Material
Steel
Item
Technology Charging Station
Locking Mechanism
Key
Number of Shelves
1
Compatible With
All Tablets
Includes
12 Outlet Power Strips, Set of 2 Keys
Standards
ANSI/BIFMA
Assembly
Assembled
ATTRIBUTE7
All Tablets
Product Type
Technology Charging Station
Locking
Included
Number of Keys
2
Voltage
120 V
Number of Outlets
12
Number of Compartments
12
Wattage
20 W
Number of Keys Included
2
Features
(12) Outlet Power Strips, Set of (2) Keys
Weight Capacity
30 lb
Compatible Technology
Tablets
Current
15 A
Includes Door
Yes

Description

Technology Charging Station, Compatible Technology Tablets, Overall Width 19 in, Overall Depth 13 in, Overall Height 14 in, Number of Outlets 12, Power Cord Length 10 ft, Locking Included, Number of Shelves 1, Number of Keys 2, Voltage 120 V, Product Type Technology Charging Station, Compartment Length 13 in, Compartment Width 13 1/4 in, Standards ANSI/BIFMA, Weight Capacity 30 lb, Shelf Depth 11 1/2 in, Shelf Width 1 in, Wattage 20 W, Features (12) Outlet Power Strips, Set of (2) Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.