Charging Hub
- Mfr # KB94016
- Zoro # G823946490
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Phones, Tablets
Charging Cord Configuration
(2) Lightning, (2) USB-C
Overall Depth
5 1/2 in
Overall Width
5 1/2 in
Overall Height
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB94016
- Zoro #
- G823946490
- UPC #
- 847210041528
- Country of Origin
- United States
Dimensions
- Overall Depth
- 5 1/2 in
- Overall Width
- 5 1/2 in
- Overall Height
- 1 3/4 in
- Power Cord Length
- 5 ft
Details
- Item
- Charging Station
- Compatible With
- Phones, Tablets
- Charging Cord Configuration
- (2) Lightning, (2) USB-C
- Max. Output Current
- 4 A
- Output Current - Charging
- 2.4 A
- Standards
- cETLus, cULus, MFi, RoHS
- Features
- Easy Setup, Works with 1 Standard Outlet
- Manufacturer Warranty
- 1 yr Limited
- Power Requirement
- 1.5 A @ 100 to 240V AC
- Includes
- Stick-On Adhesive Strips, Stick-On Feet
- Charges Up To
- 4
- Output Voltage - Charging
- 5.0V
Description
Charging Station, Charging Cord Configuration (2) Lightning, (2) USB-C, Overall Height 1 3/4 in, Overall Width 5 1/2 in, Overall Depth 5 1/2 in, Power Requirement 1.5 A @ 100 to 240V AC, Features Easy Setup, Works with 1 Standard Outlet, Charges Up To 4, Includes Stick-On Adhesive Strips, Stick-On Feet, Compatible With Phones, Tablets, Output Current - Charging 2.4 A, Max. Output Current 4 A, Output Voltage - Charging 5.0V, Standards cETLus, cULus, MFi, RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.