Shop LUXOR
See all product information
Create Account
Charging Station
- Mfr # KB99035
- Zoro # G623947420
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Wall
Max. Output Current
6.5 A
Manufacturer Warranty
1 yr Limited
Output Voltage - Charging
5.0V
Output Current - Charging
2.4 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB99035
- Zoro #
- G623947420
- UPC #
- 847210041573
- Country of Origin
- United States
Dimensions
- Overall Width
- 18 in
- Power Cord Length
- 11 ft
- Overall Height
- 12 in
- Overall Depth
- 6 in
Details
- Item
- Charging Station
- Mounting Style
- Wall
- Max. Output Current
- 6.5 A
- Manufacturer Warranty
- 1 yr Limited
- Output Voltage - Charging
- 5.0V
- Output Current - Charging
- 2.4 A
- Features
- Capable of Wireless Charging, Constructed of Commercial-Grade Aluminum and Steel, Easy Setup Works with 1 Standard Outlet, Extra-Large Billboard for Additional Branding and Storage Space
- Power Requirement
- 2 A @ 100 to 240V AC
- Includes
- Wall Mounting Hardware
- Compatible With
- Phones, Tablets
- Charges Up To
- 8
- Standards
- cETLus, cULus, MFi, RoHS
- Charging Cord Configuration
- (4) Lightning, (4) USB-C
Description
Charging Station, Mounting Style Wall, Charging Cord Configuration (4) Lightning, (4) USB-C, Overall Height 12 in, Overall Width 18 in, Overall Depth 6 in, Power Requirement 2 A @ 100 to 240V AC, Features Capable of Wireless Charging, Constructed of Commercial-Grade Aluminum and Steel, Easy Setup Works with 1 Standard Outlet, Extra-Large Billboard for Additional Branding and Storage Space, Charges Up To 8, Includes Wall Mounting Hardware, Compatible With Phones, Tablets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.