Shop LUXOR
See all product information
Create Account
Charging Shelf
- Mfr # KB96020
- Zoro # G023947181
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Overall Width
18 in
Overall Height
1 1/4 in
Compatible With
Phones
Mounting Style
Wall
Charges Up To
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB96020
- Zoro #
- G023947181
- UPC #
- 847210042259
- Country of Origin
- United States
Dimensions
- Overall Width
- 18 in
- Overall Height
- 1 1/4 in
- Overall Depth
- 6 in
Details
- Item
- Charging Station
- Compatible With
- Phones
- Mounting Style
- Wall
- Charges Up To
- 2
- Charging Cord Configuration
- (2) 15W Wireless Charging Puck, Qi-Compatible
- Includes
- (2) Wireless Charging Pucks, 15W, Qi-Compatible
- Features
- Easy Installation and Setup, Magnetic Alignment Feature, Sturdy Acrylic and Aluminum Construction, Wirelessly Charges Any Qi-Compatible Device
- Standards
- FCC
Description
Charging Station, Mounting Style Wall, Charging Cord Configuration (2) 15W Wireless Charging Puck, Qi-Compatible, Overall Height 1 1/4 in, Overall Width 18 in, Overall Depth 6 in, Power Requirement Not Applicable, Features Easy Installation and Setup, Magnetic Alignment Feature, Sturdy Acrylic and Aluminum Construction, Wirelessly Charges Any Qi-Compatible Device, Charges Up To 2, Includes (2) Wireless Charging Pucks, 15W, Qi-Compatible, Compatible With Phones, Max. Output Current Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.