Zoro Homepage

Powder Coated Steel, 200 lb Load Capacity, 38.25 W, 41.75 H

  • Mfr # UCWS003

  • Zoro # G208041147


product price: $367.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
41.75
Overall Width
38.25
Material
Powder Coated Steel
Load Capacity
200 lb
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCWS003
Zoro #
G208041147
UPC #
847210038207
Country of Origin
China

Dimensions

Overall Height
41.75
Overall Width
38.25
Depth
18 in

Details

Material
Powder Coated Steel
Load Capacity
200 lb
Includes
hardware, bins, locking cabinet

Description

Luxor's File Cart with Locking Cabinet and Storage Bins makes a great mail cart or general storage solution for office, warehouse, or industrial use. Highlights of this mobile file cart include a locking cabinet to help keep documents secure. Inside, there’s an adaptable rail system that accommodates both letter and legal-sized hanging file folders. A quartet of removable storage bins - each with a 20 lb. weight capacity - provides a convenient spot for small items, while a full-length storage shelf at the bottom offers ample room for larger cargo. The sturdy powder-coated steel frame will stand up to many years of constant use while the commercial-grade 4†locking casters roll smoothly. A built-in push handle makes it easy to maneuver through crowded aisles.


  • • Key lockable file cabinet. Cabinet rail system accommodates both letter and legal-sized hanging file folders
  • • Removable storage bins with slotted label holders
  • • Built-in safety feature helps prevent bins from unintentionally pulling off their tracks
  • • Sturdy powder-coated steel frame and cabinet. Storage shelf with 1†lip.
  • • Commercial-grade, 4†full-swivel, lockable casters. Push handle
  • • 5-year limited warranty
  • • Overall dimensions: 38.25†W x 17.25†D x 41.75†H. Storage bin outer dimensions (each): 12.25†W x 16.75†D x 3†H.
  • • Shelf dimensions: 17†W x 28†D x 1†H
  • • Clearance between shelf and bin slots: 9.5â€

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.