Flat Handle Utility Cart, Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg), 2 Shelves
- Mfr # BKSTC11BU
- Zoro # G7703333
product price:Â
$
85.99
/ea
Key Features
Overall Height
37 1/2 in
Overall Length
24 in
Overall Width
18 in
Material
Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg)
Color
Black/Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BKSTC11BU
- Zoro #
- G7703333
- UPC #
- 094716386558
- Country of Origin
- United States
- Material
- Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg)
- Color
- Black/Blue
- Load Capacity
- 200 lb
- Item
- Flat Handle Utility Cart
- Wheel Type
- 4" Dia. Polyethylene
- Number of Shelves
- 2
- Leg Color
- Blue
- Non-Marking
- No
- Utility Cart Shelf Style
- Lipped
- Leg Material
- High Density Polyethylene
- Caster Type
- (2) Swivel, (2) Swivel with Brake
- Shelf Material
- Thermoplastic Resin
- Utility Cart Item
- Flat Handle Utility Cart
- Cart Shelf Style
- Lipped
- Capacity per Shelf
- 100 lb
- Shelf Color
- Black
- Assembled/Unassembled
- Unassembled
- Caster Material
- Polyethelene
- Handle Included
- Yes
- Electrical Included
- No
- Distance Between Shelves
- 24 3/4 in
Dimensions
- Overall Height
- 37 1/2 in
- Overall Length
- 24 in
- Overall Width
- 18 in
- Lip Height
- 2 3/4 in
- Shelf Length
- 24 in
- Top Shelf Height
- 38 in
- Caster Dia.
- 4"
- Shelf Width
- 18 in
- Shelf LxW
- 24 in x 18 in
- Overall LxWxH
- 24 in x 18 in x 37-1/2 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Utility Cart, Number of Shelves 2, Load Capacity 200 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 38 in, Distance Between Shelves 25 in, Lip Height 2 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.