Shop LUXOR

Flat Handle Utility Cart, Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg), 2 Shelves

  • Mfr # RDSTC11BK
  • Zoro # G7703376

product price: 
$
115.99
/ea
Free Shipping & Returns

Key Features

Overall Height
37 1/2 in
Overall Length
18 in
Overall Width
24 in
Material
Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg)
Color
Red/Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RDSTC11BK
Zoro #
G7703376
UPC #
847210027041
Country of Origin
United States

Dimensions

Overall Height
37 1/2 in
Overall Length
18 in
Overall Width
24 in
Top Shelf Height
38 in
Shelf Width
24 in
Caster Dia.
4"
Lip Height
2 3/4 in
Shelf Length
18 in
Overall LxWxH
18 in x 24 in x 37-1/2 in
Shelf LxW
18 in x 24 in
Wire Rope Length
18 in
Length
18 in

Details

Material
Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg)
Color
Red/Black
Load Capacity
200 lb
Item
Flat Handle Utility Cart
Wheel Type
4" Dia. Polyurethane
Number of Shelves
2
Handle Included
Yes
Leg Color
Black
Shelf Color
Red
Cart Shelf Style
Lipped
Capacity per Shelf
100 lb
Utility Cart Item
Flat Handle Utility Cart
Electrical Included
No
Assembled/Unassembled
Unassembled
Non-Marking
No
Distance Between Shelves
24 3/4 in
Leg Material
High Density Polyethylene
Caster Type
(2) Swivel, (2) Swivel with Brake
Shelf Material
Thermoplastic Resin
Caster Material
Polyurethane
Utility Cart Shelf Style
Lipped

Description

Look no further for a high-quality, affordable utility cart. Constructed of a molded thermoplastic resin that won't stain, scratch, dent or rust, it's strong enough to support up to 300 lbs. (150 lbs. per shelf, evenly distributed). Two 2.75"-deep tub shelves help contain contents and a 26" clearance between the shelves leaves plenty of room for taller items. The top shelf has a molded handle that doubles as a cord wrap if you're hauling items that use power, which is easy to do with four heavy-duty rolling casters. The Luxor Two-Shelf Tub Cart: load it up and get going. Made in the USA


  • • Multipurpose utility cart with two 2.75"-deep tub shelves
  • • HDPE (high-density polyethylene) shelves; PVC legs
  • • Ergonomic push handle molded into top shelf; doubles as cord wrap
  • • Rolling cart with four full-swivel 4" casters, two with locking brakes
  • • Optional three-outlet electrical assembly
  • • Maximum weight capacity: 300 lbs. (150 lbs. per shelf, evenly distributed)
  • • Multiple color options
  • • Overall: 24"W x 18"D x 37.5"H
  • • Clearance between shelves: 26"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products