Shop LUXOR
Create Account
Mechanic Cart w/3 Shelves, 44 lb. Capacity, 22-3/4"L x 18"W x 32"H, Black
Mfr # MC-3
Zoro # G305261011
original price:Â $324.99 , new price: $292.99 , 9 percent off
new price:Â
$
292.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC-3
- Zoro #
- G305261011
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Features: three shelves, each with specialized dividers, cup holders and cord wrap exterior magnetic tool holder polyamide shelves; aluminum legs rolling cart with 3" casters, two with locking brakes maximum weight capacity: 44 lbs. Per shelf (evenly distributed) dimensions: overall: 22.75"w x 18"d x 32"h inside trays: 38"l x 10.86"wx 2.75"d divider spacing: 13" from side of tray, 8.5" apart shelf clearance: 11" between shelves