Zoro Homepage

Medical Laptop Cart, 24.25 lb cap., Steel

  • Mfr # MCWS001

  • Zoro # G921683167


product price: $589.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCWS001
Zoro #
G921683167
UPC #
847210042020
Country of Origin
Taiwan, Province of China

Description

Medical Laptop Cart, Assembled/Unassembled Unassembled, Material Steel, Load Capacity 24.25 lb, Caster Wheel/Tread Material Thermoplastic Rubber, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Cabinet Color White, Number of Drawers 0, Number of Shelves 6, Shelf Length 7 in, Shelf Width 16 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.