Zoro Homepage

Mobile Bin Storage Unit - Double Row with Large and Small Clear Bins

  • Mfr # MBS-DR-8S4L-CL

  • Zoro # G7040768


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Overall Height
37.5 in
Overall Length
20 in
Overall Width
30.75 in
Capacity
20 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS-DR-8S4L-CL
Zoro #
G7040768
UPC #
847210060192
Country of Origin
China

Dimensions

Overall Height
37.5 in
Overall Length
20 in
Overall Width
30.75 in

Details

Capacity
20 lbs

Description

Need an effective storage solution for contents of varying sizes? The choice is clear. This Luxor Double-Row Mobile Bin System comes with a mix of four 6"-deep and eight 3"-deep polypropylene tubs. Clear plastic bins add convenience by making it possible to see the contents without opening the drawers. Each tub is capable of holding up to 20 lbs., making this system great for storing items both large and small such as classroom supplies, garage tools and parts, or other daily essentials. A steel frame, sturdy guide rails and a built-in safety feature keep bins securely in place while using the bins or moving the unit. And it’s easy to maneuver thanks to four rolling casters, two with foot-activated brakes. If your storage needs change over time, you can replace a 6†bin with two 3†bins or vice versa (additional bin kits sold separately).


  • • Organize and stack supplies in eight 3"-deep and four 6"-deep tubs
  • • Clear plastic bins let you know contents at a glance
  • • Bins hold up to 20 lbs. each
  • • Double-row steel frame for long-lasting use
  • • Built-in safety feature prevents bins from pulling off the rack
  • • Bin handles include ticket inserts for standard labels
  • • Flat-top surface provides a work area or additional storage
  • • Four casters allow smooth maneuverability; two locking brakes offer stability for stationary use
  • • Additional bins are available in packs of 8 small or 4 large tubs: 8 small (MBS-BIN-8S-CL) or 4 large (MBS-BIN-4L-CL)
  • • Overall: 30.75"W x 20"D x 37.5"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.