Shop LUXOR
See all product information
Create Account
Portable Monitor, Black, 12 " W
- Mfr # LTTL122
- Zoro # G308041146
product price:Â
$
758.99
/ea
Free Shipping & Returns
Key Features
Screen Size
12.5 in
Display Type
LCD
Overall Dimensions
12" W x 7.4" H x 0.7" D
Diagonal Screen Size
12.5 in
Includes
Mini HDMI to HDMI, USB-C to USB-C with Built-In USB-A Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LTTL122
- Zoro #
- G308041146
- UPC #
- 847210062738
- Country of Origin
- China
- Max. Resolution
- 1920 x 1080
- Display Type
- LCD
- Includes
- Mini HDMI to HDMI, USB-C to USB-C with Built-In USB-A Adapter
- Color
- Black
- Power Consumption
- 3.65 W
- Housing Material
- Aluminum
- Display Screen Type
- LCD
- Input Type
- HDMI, USB
- Number of Monitors
- 2
- Standards
- TSA Approved
- Viewing Angle - Maximum
- 270 Degrees
- Item
- Portable Monitor
- Pixels
- 1920 x 1080
- Mount Mechanism
- Stick-On Magnets
- Features
- Attaches with Device-Safe Magnet to Back of Laptop Screen, Freestanding or Attach to Laptop, Attach to Right or Left Side of Laptop, No External Power Required, Tuck Behind Laptop Screen for Transport
- Wire Color
- Black
Dimensions
- Screen Size
- 12.5 in
- Overall Dimensions
- 12" W x 7.4" H x 0.7" D
- Diagonal Screen Size
- 12.5 in
- Overall Height
- 7 3/8 in
- Fits Chest Size
- Attaches with Device-Safe Magnet to Back of Laptop Screen, Freestanding or Attach to Laptop, Attach to Right or Left Side of Laptop, No External Power Required, Tuck Behind Laptop Screen for Transport
- Overall Depth
- 3/4 in
- Overall Width
- 12 in
Description
Attachable Portable Monitor
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.