Shop LUXOR
See all product information
Create Account
Portable Monitor, Black, 1 in H, 14 in W
- Mfr # LTTL151
- Zoro # G414615576
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Max. Resolution
1920 x 1080
Screen Refresh Rate
60 Hz
Size
15.6" attachable screen
Response Time
15 ms
Brightness
400 nits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LTTL151
- Zoro #
- G414615576
- UPC #
- 847210041283
- Country of Origin
- China
- Max. Resolution
- 1920 x 1080
- Screen Refresh Rate
- 60 Hz
- Response Time
- 15 ms
- Brightness
- 400 nits
- Panel Type
- TFT
- Contrast Ratio
- 1500:1
- Item
- Portable Monitor
- Color
- Black
- Power Consumption
- 4.5 W
- Includes
- (2) Metal Plates, Metal Plate Remover, USB-C to USB-C Cord
- Mount Mechanism
- Stick-On Magnets
- Number of Monitors
- 1
- Input Type
- USB-C
- Features
- 360 Degrees Swivel Hinge, Attachable and Foldable, Built-In Cable, Built-In Stop, Buttons for Brightness and Full On-Screen Menu, Integrated Cable Inputs, Nested Cord/USB-C Ports, Pass-Through Power
- Wire Color
- Black
Dimensions
- Size
- 15.6" attachable screen
- Diagonal Screen Size
- 15.6 in
- Overall Width
- 14 5/8 in
- Overall Depth
- 8 1/2 in
- Fits Chest Size
- 360 Degrees Swivel Hinge, Attachable and Foldable, Built-In Cable, Built-In Stop, Buttons for Brightness and Full On-Screen Menu, Integrated Cable Inputs, Nested Cord/USB-C Ports, Pass-Through Power
- Overall Height
- 1 in
Description
Laptop Monitor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.