Portable Monitor, Black, 13 " W
- Mfr # LTTL141
- Zoro # G708041142
product price:Â
$
399.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Screen Size
14 in
Max. Resolution
1920 x 1080
Overall Dimensions
13" W x 8" H x 0.7" D
Display type
LCD
Viewing Angle - Maximum
270 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LTTL141
- Zoro #
- G708041142
- UPC #
- 847210062745
- Country of Origin
- China
Dimensions
- Screen Size
- 14 in
- Overall Dimensions
- 13" W x 8" H x 0.7" D
- Overall Depth
- 3/4 in
- Diagonal Screen Size
- 14 in
- Overall Height
- 8 in
- Overall Width
- 13 in
- Fits Chest Size
- Attaches with Device-Safe Magnet to Back of Laptop Screen, Freestanding or Attach to Laptop, Attach to Right or Left Side of Laptop, No External Power Required, Tuck Behind Laptop Screen for Transport
Details
- Max. Resolution
- 1920 x 1080
- Display type
- LCD
- Viewing Angle - Maximum
- 270 Degrees
- Power Consumption
- 3.9 W
- Item
- Portable Monitor
- Number of Monitors
- 1
- Input Type
- HDMI, USB
- Display Screen Type
- LCD
- Pixels
- 1920 x 1080
- Housing Material
- Aluminum
- Mount Mechanism
- Stick-On Magnets
- Includes
- Mini HDMI to HDMI, USB-C to USB-C with Built-In USB-A Adapter
- Standards
- TSA Approved
- Color
- Black
- Features
- Attaches with Device-Safe Magnet to Back of Laptop Screen, Freestanding or Attach to Laptop, Attach to Right or Left Side of Laptop, No External Power Required, Tuck Behind Laptop Screen for Transport
- Wire Color
- Black
Description
Attachable Portable Monitor
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.