Steel, 300 lbs Load Capacity, 24-42 in L, 24 in W, 24 - 42 in H
Mfr # UCMT1KB-YW
Zoro # G012165817
product price: $268.99
/ea
Free Shipping & Returns
Key Features
Overall Height
24 - 42 in
Overall Length
24-42 in
Overall Width
24 in
Material
Steel
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UCMT1KB-YW
Zoro #
G012165817
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
24 - 42 in
Overall Length
24-42 in
Overall Width
24 in
Depth
18 in
Details
Material
Steel
Color
Yellow
Load Capacity
300 lbs
Features
Application
This USA-made cart can perform a broad array of functions across multiple industries. Storage;transportation;office;warehouse;school;home;commercial; audio/video equipment
Includes
Adjustable-Height Steel Utility Cart - Pullout Keyboard Tray, Yellow
Standards
GSA compliant
Caster Configuration
Rolling cart with 4" silent-roll, full-swivel ball bearing casters, two with locking brake
Description
Display, transport, and operate your equipment easily with this popular Luxor multi-use cart. The height-adjustable cart adapts to various users or applications; the pullout keyboard shelf aids laptop use while tucking neatly away for storage and transit. A retaining lip on all three shelves and an anti-slip pad on the top shelf help secure items during transport. With ample shelf space and durable steel construction, this USA-made cart can perform a broad array of functions across multiple industries.
- • Multipurpose steel utility cart perfect for a variety of uses
- • Roll-formed shelves with powder coat painted finish
- • Tables are robotically welded for stability, with easy-access cable holes to keep the cart clean, organized, and safe
- • .25" retaining lip borders flat shelves
- • Rolling cart with four 4" silent-roll, full-swivel ball bearing casters, two with locking brake
- • Three-outlet, 15' UL- and CSA-Listed electrical assembly with cord plug snap
- • Includes safety mat
- • Cord: 15'
- • Total Weight Capacity (Evenly Distributed): 300 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.