
Steel, 300 lbs Load Capacity, 24-42 in L, 24 in W, 24 - 42 in H
Mfr # UCMT1KBDL-RB
Zoro # G112165816
product price:Â $324.99
/ea
Free Shipping & Returns
Key Features
Overall Height
24 - 42 in
Overall Length
24-42 in
Overall Width
24 in
Material
Steel
Color
Royal Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UCMT1KBDL-RB
Zoro #
G112165816
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
24 - 42 in
Overall Length
24-42 in
Overall Width
24 in
Depth
18 in
Details
Material
Steel
Color
Royal Blue
Load Capacity
300 lbs
Features
Includes
Adjustable-Height Steel Utility Cart - Pullout Keyboard Tray, Drop Leaf, Royal Blue
Standards
GSA compliant
Application
This USA-made cart can perform a broad array of functions across multiple industries. Storage;transportation;office;warehouse;school;home;commercial; audio/video equipment
Caster Configuration
Rolling cart with 4" silent-roll, full-swivel ball bearing casters, two with locking brake
Description
This strong rolling utility cart will expand to meet your presentation and storing needs. An adjustable height between 24in and 42in suits different uses and users, a retractable tray allows the use of a laptop, and two drop-leaf side shelves flip up to provide a spacious top platform. The top shelf includes a rubberized grip mat; two lower shelves provide convenient storage for equipment. All three levels have a retaining lip to keep contents from slipping off. Plus, with the included three-outlet power strip and mid-shelf cord cutout, cables are neatly organized for a professional appearance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.