Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Cart - 3 Shelves Structural Foam Plastic

  • Mfr # HE42-B

  • Zoro # G201225148


product price: $95.35
/ea
Free Shipping & Returns

Key Features

Color
Black
Load Capacity
400 lbs
Caster Configuration
Four 4" heavy-duty casters, two with locking brake
Dimensions
24"W x 18"D x 43"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE42-B
Zoro #
G201225148
UPC #
812552018910
Country of Origin
United States

Dimensions

Dimensions
24"W x 18"D x 43"H

Details

Color
Black
Load Capacity
400 lbs
Caster Configuration
Four 4" heavy-duty casters, two with locking brake

Description

This multipurpose utility cart is just what you need in a serving or storage cart. It can handle tough, heavy cargo up to 400 lbs. since all three shelves and legs are made from a strong, molded thermoplastic resin that won't scratch, stain, dent or rust. There's even a retaining lip on each shelf to keep items from sliding off. With rolling casters and a push handle molded into top shelf, you have secure control of the cart when moving it. And it's proudly made in the USA.


  • • Includes three flat shelves with .25" retaining lip to secure items from sliding off
  • • Shelves and legs are constructed of an injection-molded thermoplastic resin that will not stain, scratch, dent or rust
  • • Ergonomic push handle molded into top shelf
  • • Rolling cart with four heavy-duty 4" casters, two with locking brake
  • • Maximum weight capacity: 400 lbs (evenly distributed)
  • • Made in the USA
  • • Overall Dimensions: 24"W x 18"D x 43"H
  • • Clearance between shelves: 16.25"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.