3-Level Closed Tubular Cart With Horizontal Hand Bar.
- Mfr # 32A-1
- Zoro # G423532819
product price:Â
$
1,146.99
/ea
Key Features
Material
Graphit
Caster Type
swivel w/ brake
Overall Width
35 in
Top Thickness
1/2 in
Caster Dia.
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32A-1
- Zoro #
- G423532819
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 35 in
- Top Thickness
- 1/2 in
- Caster Dia.
- 4 in
- Overall Height
- 47 in
- Overall Length
- 28 in
Details
- Material
- Graphit
- Caster Type
- swivel w/ brake
- Load Capacity
- 500lbs
- Finish
- Matte
- Color
- Gray/ black fittings
- Frame Material
- Aluminum Tube
- Assembled/Unassembled
- Assembled
- Workbench/Table Surface Material
- White PVC
Description
The 3-Level Closed Cart is a reliable and highly durable solution designed for secure and efficient material handling. With a strong yet lightweight modular aluminum structure, it offers a 40% weight reduction compared to conventional steel models, making it easier to maneuver without compromising on strength or stability. Secure and Efficient Multi-Level Storage Featuring three sturdy tubular levels, each fully enclosed, this trolley ensures that transported items remain securely in place, preventing accidental falls during movement. Its design makes it ideal for transporting tools, components, or materials in industrial, logistics, and warehouse environments where stability and safety are priorities. Exceptional Load Capacity for Heavy-Duty Use Each level supports up to 150 lbs, with an impressive total load capacity of 500 lbs, allowing for the transport of heavy items with ease. Whether used for stocking, order picking, or general material handling, this cart is built to withstand demanding tasks. Effortless Mobility and Stability Equipped with two swivel casters and two swivel casters with brakes, the trolley provides excellent maneuverability, even in tight spaces. The casters, mounted on reinforced plates, ensure durability and smooth movement while allowing the trolley to be securely locked in place when needed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.