4-Level Mobile Stand.
- Mfr # 21149-01
- Zoro # G923532913
product price:Â
$
1,818.99
/ea
Key Features
Material
Graphit
Top Thickness
1/2 in
Frame Material
Aluminum Tube
Overall Height
60in
Overall Width
39in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21149-01
- Zoro #
- G923532913
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Thickness
- 1/2 in
- Overall Height
- 60in
- Overall Width
- 39in
- Overall Length
- 20in
- Caster Dia.
- 4 in
Details
- Material
- Graphit
- Frame Material
- Aluminum Tube
- Caster Type
- swivel w/ brake
- Finish
- Matte
- Assembled/Unassembled
- Assembled
- Color
- Gray/ black fittings
- Load Capacity
- 500lbs
- Workbench/Table Surface Material
- White PVC
Description
The 4-Level Mobile Stand offers an advanced and efficient solution for organizing, accessing, and transporting materials in various professional settings. With its intelligent design, this stand ensures improved functionality, accessibility, and safety, making it ideal for busy work environments that demand flexibility and durability. Ergonomic Design for Maximum Productivity: This stand is equipped with four inclined levels, strategically designed to keep materials visible and easily reachable. The ergonomic layout minimizes the need for bending or stretching, reducing physical strain and improving productivity by providing quick and organized access to stored items. Lightweight Yet Durable Construction: Made from modular aluminum, the stand is 40% lighter than traditional steel models, providing enhanced portability without compromising on strength. This lightweight design makes it easier to move and maneuver, while still being robust enough to handle the demands of tough work environments. Secure and Safe Storage: Each of the four inclined levels is equipped with a front retaining bar to prevent items from falling during use or transport. The durable expanded PVC panels offer a sturdy and stable surface with a smooth finish, and their rounded edges help protect against accidental damage to walls, doors, or other equipment. Effortless Mobility and Stability: Featuring two swivel casters and two locking casters, the stand ensures easy mobility and secure placement when needed. These heavy-duty casters, mounted on reinforced plates, provide smooth movement and long-lasting durability, making it reliable across various surfaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.