1 Inch LED Recessed Downlights 5 CCT Selectable 2700K5000K 7W 500LM Dimmable Black, 4PK

  • Mfr # LR23460 LR23461-4PK

  • Zoro # G807581457


product price:  $249.99
/pk 4, $62.50/ea
Free Shipping & Returns

Key Features

Voltage
120120
Length
2.36
Width
3.38
Height
2.36
CRI
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR23460 LR23461-4PK
Zoro #
G807581457
UPC #
698746650261
Country of Origin
China

Dimensions

Length
2.36
Width
3.38
Height
2.36

Details

Voltage
120120
CRI
80
Housing Material
Metal
Standards
Energy Star, ETL Listed
Watts
7

Description

Luxrite 1 Inch LED Recessed Lighting A complete retrofit lighting kit that works in any space requiring a allinone design that is quick and easy to install and has 5 color options that can switch between during installation to find the perfect color for your space Switch between 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K bright white for a truly customizable experience Each recessed ceiling light comes with a junction box with quick connectors for simple wiring and spring tabs for a flush to ceiling finish The included interchangeable trim features a twist lock application that is simple to use and allows for you to change the trim style in the future, if you wish Whether you are doing a home remodel, or working with a new construction, these lights make lighting up your space fast and easy and works as the perfect accent lights with it's 30degree beam angle Every LED downlight allows you to control the light output by being able to dim from 100 to 10 Set your light according to your mood and enjoy a pleasant atmosphere every time Built with an astounding 50,000 hour lifetime so you won't have to think about replacing your light for the next 45 years, based on 3 hrsday usage Get high quality home lighting with zero flickering zero delay and zero worries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.