1x4 FT Edge Lit LED Panel Lights 5CCT 3000K-6500K 20/30/40W Up to 5200LM 0-10V Dimmable ETL, 4PK

  • Mfr # LR24168-4PK

  • Zoro # G312040487


product price:  $374.99
/pk 4, $93.75/ea
Free Shipping & Returns

Key Features

Voltage
100-277V
Color Temperature
3000/3500/4000/5000/6500K
Height
0.59 in
Fixture Shape
Rectangle
CRI
80
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LR24168-4PK
Zoro #
G312040487
UPC #
607609862512
Country of Origin
China

Dimensions

Height
0.59 in
Width
11.92 in
Length
47.75 in

Details

Voltage
100-277V
Color Temperature
3000/3500/4000/5000/6500K
Lumens
2600/3900/5200
Fixture Shape
Rectangle
CRI
80
Material
Metal
Lighting Technology
LED
Max. Fixture Wattage
20/30/40 W
Standards
ETL Listed
Application
Indoor Use
Features
Dimmable, Damp Rated
For Use With
Ceiling Lighting
Power Source
Hardwired
Beam Angle
120 Degrees

Description

  • •5 COLOR TUNABLE - Enjoy the convenience of an LED light panel that offers selectable white lighting with 5 different color settings to choose from. With the attached 5 color temperature adjustable switch on the jbox, you can effortlessly transition between 3000K soft white, 3500K natural white, 4000K cool white, 5000K bright white, and 6500K daylight. Tailor the ambiance to your preferences and adjust your lay-in ceiling LED panels until you find the perfect light for your space.
  • •FLEXIBLE WATTAGE SETTINGS - Enhance your 1x4 LED drop ceiling lights with a range of wattage options, including 20 watts, 30 watts, or 40 watts. Transition to a wattage option that will fit your room with just the right amount of light. Selecting 20W yields 2600 lumens, while 30W delivers a radiant 3900 lumens, and 40W provides an impressive 5200 lumens of vibrant lighting. An ideal feature if you prefer not to use a dimmer but still desire precise control over your lighting.
  • •MODERN DESIGN - A new style of 1x4 LED light that offers a clean line and modern edge lighting to your space compared to your standard 1x4 ft LED panel light. Perfect for contemporary spaces in your home, office, ceiling grid, basement, garage, shop, and more. Use with a 0-10V LED dimmer for constant personalized control throughout the day.
  • •CONTINUOUS LIGHT - Built with an astounding 50,000 hours of lifetime which means you won't need a replacement for years! Each LED integrated panel fixture use slim frame edge lit lighting which offers a unique appearance while also providing uniform light distribution. With it's thin and eye-catching design, these light panels will complement any modern space.
  • •RELIABLE LIGHTING - Each panel LED kit provides quality residential and commercial lighting with the 5 cct color selectable switch and 3 wattage tunable switch located on the included junction box. Enjoy a 1x4 LED light fixture with a damp rating for reliability, IC air tight insulation contact safe and ETL Listed, 100V to 277V hardwire capable, and backed by a 5 YEAR WARRANTY.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.