1x4 FT Edge Lit LED Panel Light 5CCT 3000K-6500K 20/30/40W Up to 5200LM 0-10V Dimmable 100-277V ETL
- Mfr # LR24168-1PK
- Zoro # G612040552
product price:
$
98.25
/ea
Key Features
Voltage
100V to 277V
Color Temperature
3000 K, 3500 K, 4000 K, 5000 K, 6500 K
Max. Fixture Wattage
20/30/40 W
Width
11.92 in
Height
0.59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR24168-1PK
- Zoro #
- G612040552
- UPC #
- 607609862505
- Country of Origin
- China
- Voltage
- 100V to 277V
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K, 6500 K
- Lumens
- 2600/3900/5200
- Max. Fixture Wattage
- 20/30/40 W
- Material
- Metal
- Standards
- ETL Listed
- CRI
- 80
- Fixture Shape
- Rectangle
- Lighting Technology
- LED
- Features
- Dimmable, Damp Rated
- For Use With
- Ceiling Lighting
- Application
- Indoor Use
- Beam Angle
- 120 Degrees
- Power Source
- Hardwired
Dimensions
- Width
- 11.92 in
- Height
- 0.59 in
- Length
- 47.75 in
Description
- •5 COLOR TUNABLE - Enjoy the convenience of an LED light panel that offers selectable white lighting with 5 different color settings to choose from. With the attached 5 color temperature adjustable switch on the jbox, you can effortlessly transition between 3000K soft white, 3500K natural white, 4000K cool white, 5000K bright white, and 6500K daylight. Tailor the ambiance to your preferences and adjust your lay-in ceiling LED panels until you find the perfect light for your space.
- •FLEXIBLE WATTAGE SETTINGS - Enhance your 1x4 LED drop ceiling lights with a range of wattage options, including 20 watts, 30 watts, or 40 watts. Transition to a wattage option that will fit your room with just the right amount of light. Selecting 20W yields 2600 lumens, while 30W delivers a radiant 3900 lumens, and 40W provides an impressive 5200 lumens of vibrant lighting. An ideal feature if you prefer not to use a dimmer but still desire precise control over your lighting.
- •MODERN DESIGN - A new style of 1x4 LED light that offers a clean line and modern edge lighting to your space compared to your standard 1x4 ft LED panel light. Perfect for contemporary spaces in your home, office, ceiling grid, basement, garage, shop, and more. Use with a 0-10V LED dimmer for constant personalized control throughout the day.
- •CONTINUOUS LIGHT - Built with an astounding 50,000 hours of lifetime which means you won't need a replacement for years! Each LED integrated panel fixture use slim frame edge lit lighting which offers a unique appearance while also providing uniform light distribution. With it's thin and eye-catching design, these light panels will complement any modern space.
- •RELIABLE LIGHTING - Each panel LED kit provides quality residential and commercial lighting with the 5 cct color selectable switch and 3 wattage tunable switch located on the included junction box. Enjoy a 1x4 LED light fixture with a damp rating for reliability, IC air tight insulation contact safe and ETL Listed, 100V to 277V hardwire capable, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.