2 Inch LED Recessed Light 5CCT 2700K-5000K 15W 1000LM Dimmable Interchangeable Trim Wet Rated

  • Mfr # LR23415-1PK

  • Zoro # G112040533


product price:  $56.15
/ea

Key Features

Lumens
1000
Voltage
120V
Length
3.13 in
Width
3.13 in
Height
4.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR23415-1PK
Zoro #
G112040533
UPC #
698746653958
Country of Origin
China

Dimensions

Length
3.13 in
Width
3.13 in
Height
4.96 in

Details

Lumens
1000
Voltage
120V
Color Temperature
2700/3000/3500/4000/5000K
Standards
ETL Listed
Watts
15 W
CRI
80
Shape
Round
Housing Material
Metal
Features
Dimmable, Wet Rated, IC Rated
For Use With
Recessed Lighting, Ceiling Lighting
Application
Indoor/Outdoor Use
Beam Angle
38 Degrees
Power Source
Hardwired

Description

  • •5 COLOR OPTIONS - Not sure what ceiling light color temperature you are looking for in your home? These 2 inch recessed led lights have a simple to use switch that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home small recess lights will be adjustable through 5 cct color temperatures until you find the perfect light to select for your space.
  • •DIMMABLE - Adjust the brightness of each recessed LED ceiling light with the ability to dim from full to 10 % output. Set your accent lighting according to your mood and take delight in a pleasant atmosphere every time. The deep regressed trim provide a narrow beam angle that produces 1,000 lumens of bright and precise lighting to your desired area.
  • •EASY INSTALL - Get these retrofit recessed spot lights set up in just a few simple steps since everything you need is in one complete kit! Cut a 2.88" hole into your desired location, fit the interchangeable trim to the fixture with it's twist lock feature, connect the wiring in the included junction box, then fit the fixture into the space with the spring loaded clips for a flush to ceiling finish.
  • •CONTINUOUS LIGHT - Built with an astounding 50,000 hours of lifetime which means no replacement will be needed for years. Each recess light kit lasts longer than traditional ceiling light bulbs and are ideal for bedroom, bathroom, shower, kitchen, spot lighting, new and old construction remodels, art and display lighting, indoor & outdoor, or any space requiring narrow angle lighting.
  • •RELIABLE LIGHTING - Zero flickering light zero delay and zero worries with a 2 inch LED light that provides quality indoor and outdoor home lighting. These recessed LED spot lights feature a 5cct tunable color switch, an interchangeable trim, comes ETL listed for your safety, wet location and air-tight IC rated for insulation contact and reliability, has a 38° beam angle, and backed by a 3 year warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.