Shop LUXRITE
See all product information
Create Account
4 Inch Ultra Thin LED Recessed Downlights 5CCT 2700K-5000K 10W 750LM Dimmable IC Rated Brass, 4PK
- Mfr # LR23756 LR23858-4PK
- Zoro # G512040621
product price:
$
114.99
/pk of 4, $28.75/ea
Free Shipping & Returns
Key Features
Lumens
750
Voltage
120V
Width
1.02 in
Height
4.8 in
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR23756 LR23858-4PK
- Zoro #
- G512040621
- UPC #
- 607609862697
- Country of Origin
- Thailand
- Lumens
- 750
- Voltage
- 120V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Housing Material
- Metal
- Shape
- Round
- CRI
- 80
- Standards
- Energy Star, ETL Listed
- Watts
- 10 W
- Features
- Dimmable, Wet Rated, IC Rated
- For Use With
- Recessed Lighting, Ceiling Lighting
- Beam Angle
- 180 Degrees
- Application
- Indoor/Outdoor Use
- Power Source
- Hardwired
- Color
- Brass
Dimensions
- Length
- 4.8 in
- Width
- 1.02 in
- Height
- 4.8 in
Description
- •5 COLOR OPTIONS - Not sure what recessed lighting color temperature you are looking for in your home? Each 4 inch dimmable LED downlight has a simple to use switch connected that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home recessed ceiling lights will be adjustable through 5 color temperatures until you find the perfect light to select for your space.
- •SLIM CANLESS DESIGN - Built with an easy to handle and light design that only needs 2 inches of clearance space to fit into narrow ceilings. Each low profile LED brass recessed light is the perfect solution that comes with a j box for easy wiring, spring loaded clips and modern brass trim for a flush to ceiling finish, and does not require any can housing.
- •DIMMABLE - Control the brightness of your 4" LED recessed light with it's smooth dimming feature that can be reduced from 100% to 10% lighting output. Be in control of your recess lights that will dim down to your preferred setting without flickering or issues, so you can enjoy a pleasant atmosphere every time. With a wet location and IC insulation safe rating, these LED recessed lights are ideal for new and old construction, remodels, soffit, eaves, shower, and any indoor and outdoor location.
- •CONTINUOUS LIGHT - Built with an astounding 50,000 hours of lifetime which means no replacement will be needed for the next 45 years. Each LED retrofit kit lasts 10x longer than traditional incandescent recessed light bulbs which means less time worrying about changing your lights. Use in your bedrooms, kitchens, bathrooms, living rooms, garages, basements, patio, porch, and more.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with 4 inch LED lights that provides quality indoor and outdoor lighting with a 5 cct color temperature tunable switch attached to each fixture. Every recessed light is quick to install, EnergyStar and wet location rated for reliability, comes with a brass trim cover, a foam gasket for better sealing, IC air tight insulation contact safe and ETL listed, has a 180 degree flood light, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.