Zoro Homepage

2x2 FT Surface Mount LED Panel Lights 3 CCT Selectable 40W 4000LM 0-10V Dimmable 2-Pack

  • Mfr # LR24015-2PK

  • Zoro # G207581422


product price: $321.99
/pk 2, $161.00/ea
Free Shipping & Returns

Key Features

Voltage
120-277
Watts
40
Lumens
4000 Lumens
Lighting Technology
LED
Rated Life
50000 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR24015-2PK
Zoro #
G207581422
UPC #
697333250044
Country of Origin
China

Dimensions

Width
1.1
Length
23.74
Height
23.74

Details

Voltage
120-277
Watts
40
Lumens
4000 Lumens
Lighting Technology
LED
Rated Life
50000 Hours
Material
Metal
CRI
80
Fixture Shape
Square
Standards
UL Listed, DLC Listed

Description

Luxrite Surface Mount LED Panel Lights Don't have a drop ceiling There is no need for one with these flat panel lights that come with a surface mounting bracket which install directly to your standard ceiling and provide a flush finish Other panel lights require a surface mounting kit separately purchased and will also come off the ceiling lower than you would prefer Our 1x4 light fixture is the ideal choice for low profile lighting with only a thickness of 11 inches so they are more appealing to the eye Enjoy the best of an adjustable light fixture with these Luxrite 2x2 LED light panels which can switch between 3 different colors which are 3000K soft white, 4000K cool white, and 5000K bright white You'll be able to choose the right color for your space with only a flip of the switch The switch can be found on the back of the fixture and can be adjusted during installation The lighting design of these flush mount lights provide the benefit of a soft and uniform light distribution for even lighting through your space Every light fixture can also be used with a 010V dimmer to smoothly move from 100 to 10 light output for a pleasant atmosphere at any time Provide high quality indoor and outdoor lighting with a panel light that is damp rated for reliability, IC air tight insulation contact safe and UL Certified, DLC Listed, 120V and 277V hardwire capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.