2x4 FT Edge-Lit LED Panel Light 5CCT 3000K-6500K 40/50/60W Up to 7800LM 0-10V Dimmable 100-277V ETL

  • Mfr # LR24166-1PK

  • Zoro # G812040666


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Voltage
100-277V
Color Temperature
3000/3500/4000/5000/6500K
Fixture Shape
Rectangle
Material
Metal
CRI
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR24166-1PK
Zoro #
G812040666
UPC #
607609861515
Country of Origin
China

Dimensions

Length
47.75 in
Height
0.6 in
Width
23.74 in

Details

Voltage
100-277V
Color Temperature
3000/3500/4000/5000/6500K
Lumens
5200/6500/7800
Fixture Shape
Rectangle
Material
Metal
CRI
80
Max. Fixture Wattage
40/50/60 W
Standards
DLC Premium, ETL Listed
Lighting Technology
LED
Application
Indoor Use
Features
Dimmable, Damp Rated
For Use With
Ceiling Lighting
Beam Angle
120 Degrees
Power Source
Hardwired

Description

  • •5 COLOR TUNABLE - Enjoy the convenience of an LED light panel that offers selectable white lighting with 5 different color settings to choose from. With the attached 5 cct adjustable switch on the jbox, you can effortlessly transition between 3000K soft white, 3500K natural white, 4000K cool white, 5000K bright white, and 6500K daylight. Tailor the ambiance to your preferences and adjust your lay-in LED panels until you find the perfect light for your space.
  • •FLEXIBLE WATTAGE SETTINGS - Enhance your 2x4 LED drop ceiling light fixture with a range of wattage options, including 40 watts, 50 watts, or 60 watts. Transition to a wattage option that will fit your room with just the right amount of light. Selecting 40W yields 5200 lumens, while 50W delivers a radiant 6500 lumens, and 60W provides an impressive 7800 lumens of vibrant lighting. An ideal feature if you prefer not to use a dimmer but still desire precise control over your lighting.
  • •MODERN DESIGN - A new style of ceiling lights that offers a clean line and modern edge lighting to your space compared to your standard 2x4 ft LED panel light. Perfect for contemporary spaces in your home, office, ceiling grid, basement, garage, shop, and more. Use with a 0-10V LED dimmer for constant personalized control throughout the day.
  • •CONTINUOUS LIGHT - Built with an astounding 50,000 hours of lifetime which means you won't need a replacement for years! Each LED integrated lights use slim frame edge lit lighting which offers a unique appearance while also providing uniform light distribution. With it's thin and eye-catching design, these light panels will complement any modern space.
  • •RELIABLE LIGHTING - Each panel LED kit provides quality residential and commercial lighting with the 5 cct color temperature adjustable switch and 3 wattage selectable switch located on the included junction box. Enjoy a 2x4 light fixture with a damp rating for reliability, DLC Premium for efficiency, IC air tight insulation contact safe and ETL Listed, 100V to 277V hardwire capable, and backed by a 5 YEAR WARRANTY.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products