2x4 FT Prismatic LED Panel Lights 3CCT 4000K-6500K 30/40/50W Up to 6250LM 0-10V Dimmable DLC, 2PK

  • Mfr # LR24253-2PK

  • Zoro # G912040535


product price:  $233.99
/pk 2, $117.00/ea
Free Shipping & Returns

Key Features

Voltage
100-277V
Color Temperature
4000/5000/6500K
Lumens
3750/5000/6250
Height
23.74 in
Max. Fixture Wattage
30/40/50 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR24253-2PK
Zoro #
G912040535
UPC #
698746650452
Country of Origin
China

Dimensions

Height
23.74 in
Width
1.47 in
Length
47.72 in

Details

Voltage
100-277V
Color Temperature
4000/5000/6500K
Lumens
3750/5000/6250
Max. Fixture Wattage
30/40/50 W
Fixture Shape
Rectangle
Standards
DLC Premium, ETL Listed
Lighting Technology
LED
Material
Metal
CRI
80
Application
Indoor Use
For Use With
Ceiling Lighting
Features
Dimmable, Damp Rated, IC Rated
Power Source
Hardwired
Beam Angle
120 Degrees

Description

  • •3 COLOR OPTIONS - Choosing the right color temperature for your LED panel lights can be a hassle but we have a simple solution. Each light panels fixture comes equipped with a 3 cct adjustable switch on the side of the driver which you can toggle to find just the right color for your space. Tunable from 4000K cool white, 5000K bright white, or 6500K daylight with just a flick of the switch. Ideal for office, shop, school, hospital, basement, or any residential or commercial space.
  • •WATTAGE SELECTABLE - Adjust your lighting even further and choose how much light you want each acrylic light panel to produce with a switch that can alter between 3 different wattage settings. You can choose between 30W, 40W, and 50W which will change the maximum output to 3750 lumens, 5000 lumens, and 6250 lumens respectively. Connect these to a 0-10V dimmer and you can reach the best control by dimming from 100% output to as low as 10% for a pleasant atmosphere any time.
  • •ANTI-GLARE - Each 2x4 LED light fixture comes constructed with a micro-prismatic lens that diffuses and redirects light efficiently. This creates a glare free environment, reducing eye strain and offering visual comfort. With it's backlit light, you'll also gain uniform light distribution that will brighten your area better than typical fixtures. An ideal replacement to fluorescent ceiling lights that use tube bulbs. Can also be hardwired to either 100V to 277V installations.
  • •CONTINUOUS LIGHT - Built with an astounding 50,000 hours of lifetime which means no replacement will be needed for the next 45 years, based on 3 hrs/day use. Each 2 x 4 LED panel light uses backlit lighting, has a sturdier construction which is harder to bend, and no yellowing over time. You can also use these lights with a surface mounting kit or suspension kit if you require a specific type of installation instead of lay in to a grid. (Kits not included)
  • •RELIABLE LIGHTING - Our troffer lights provide you quality indoor and outdoor lighting with the 3cct color temperature tunable switch and 3 wattage selectable switch attached to each fixture. Every slim lay in LED light fixture is damp rated and ETL listed for reliability, DLC Premium, IC air tight insulation contact safe, 100V to 277V hardwire capable, 120 degree beam angle, and backed by a 5 YEAR WARRANTY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.