3 Inch Square LED Recessed Downlight 5CCT 2700K-5000K 8W 540LM Dimmable Wet Rated ETL Baffle

  • Mfr # LR23738-1PK

  • Zoro # G312040449


product price:  $27.99
/ea

Key Features

Lumens
540
Voltage
120V
Length
3.77 in
Width
1.35 in
Height
3.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR23738-1PK
Zoro #
G312040449
UPC #
698746650643
Country of Origin
Thailand

Dimensions

Length
3.77 in
Width
1.35 in
Height
3.77 in

Details

Lumens
540
Voltage
120V
Standards
Energy Star, ETL Listed
Housing Material
Metal
Shape
Square
Watts
8 W
CRI
80
Application
Indoor/Outdoor Use
Features
Dimmable, Wet Rated, IC Rated
For Use With
Recessed Lighting, Ceiling Lighting
Beam Angle
110 Degrees
Power Source
Hardwired

Description

  • •5 COLOR OPTIONS - Not sure what recessed lights color temperature you are looking for in your home? Each LED downlight has a simple to use switch connected that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home recessed light fixtures will be adjustable through 5 cct color temperatures until you find the perfect light to select for your space.
  • •DIMMABLE - Control the brightness of your 3 inch LED recessed light with it's smooth dimming feature that can be reduced from 100% to 10% lighting output. Be in control of your 3" recess lights that will dim down to your preferred setting without flickering, so you can enjoy a pleasant atmosphere. With a wet location and IC insulation contact safe rating, these lights are ideal for new and old construction, remodel, soffit, eaves, shower, drop ceiling, and any indoor and outdoor location.
  • •BRIGHT- Enjoy more lighting than your typical ceiling light with canless recessed lighting 3 inch that produce 540 lumens of bright, crisp light similar to larger fixtures. With it's low energy usage of 8W, you'll still save on energy costs while providing more light throughout your home. These recessed light fixtures are designed for an easy install into any space. A complete recessed lighting kit ideal for low profile clearance with it's slim design and only needs 2 inches of clearance.
  • •CONTINUOUS LIGHT - Built with an astounding 50,000 hours of lifetime which means no replacement will be needed for the next 45 years, based on 3 hrs/day use. Each LED retrofit kit lasts 10x longer than traditional incandescent recessed light bulbs which means less time worrying about changing your lights. Use in your bedroom, kitchen, bathroom, living room, garage, basement, patio, porch, and more. Cutout size is a square 3.24 inches.
  • •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with 3 inch recessed LED lights that provides quality indoor and outdoor lighting with a 5cct color temperature tunable switch attached to each fixture. Every LED slim recessed light is quick to install, Energy Star and wet location rated for reliability, comes with a foam gasket for better sealing, IC air tight insulation contact safe and ETL listed, has a 110 degree flood light, and backed by a 5 YEAR WARRANTY.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.