Shop LUXRITE
See all product information
Create Account
3FT LED Tube Light, T8, 12W=25W, 5CCT 3000K- 6500K, 1560LM, 320Deg. Beam Angle, Fluorescent, 30PK
- Mfr # LR34243
- Zoro # G924158112
product price:Â
$
399.99
/pk of 30, $13.33/ea
Free Shipping & Returns
Key Features
Standards
UL Listed, Damp Rated
Material
Glass
Dimmable
Dimmable
Light Type
LED
Length
35.73 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR34243
- Zoro #
- G924158112
- UPC #
- 727252247457
- Country of Origin
- China
- Standards
- UL Listed, Damp Rated
- Material
- Glass
- Dimmable
- Dimmable
- Light Type
- LED
- Wattage
- 12 W
- Finish
- Frost White
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K, 6500 K
- Voltage
- 120V to 277V
- Beam Angle
- 320°
- CRI
- 83
- Bulb Base
- G13
- Brightness
- 1560 lm
- Application
- Living Room, Bedroom, Bathroom, Hallway
- Equivalent Wattage
- 25 W Equivalent
- Lifespan
- 50000 hours
Dimensions
- Length
- 35.73 in
- Height
- 1 in
- Width
- 1 in
Description
Luxrite 3FT T8 LED Tube Light Series - upgrade outdated fluorescent tubes with bright, efficient, and long-lasting lighting. Designed with a standard G13 base, these LED tubes offer flexible installation: use them in existing ballast fixtures for easy plug-and-play (Type A) or bypass the ballast for direct 120-277V wiring (Type B). Compatible with both single-end and double-end power. Each lamp features a 5CCT switch that lets you choose from 3000K (Soft White), 3500K (Natural White), 4000K (Cool White), 5000K (Bright White), or 6500K (Daylight)-all in one tube. That means no need to stock multiple color options-just set the right tone for residential, commercial, or industrial spaces with a single product. Using only 12W, these tubes replace 25W fluorescent lamps while delivering 1560 lumens of crisp, even light at a wide 320Deg. beam angle. Ideal for offices, garages, basements, schools, shops, and more. Built to last with a 50,000-hour rated life, these LED tubes reduce costly replacements and maintenance. The shatterproof frosted design, damp location rating, and UL certification ensure safe, durable, and reliable lighting performance for years of use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.