Linear LED Bulb, 32 W, 2000 lm, 4 ft
- Mfr # 15.3T8/CNG/48-835/MX20/G 25/1
- Zoro # G423956257
product price:Â
$
6.39
/ea
Sold in multiples of 25 for
$159.75
Key Features
Watts
15.3 W
Bulb Shape
T8
Bulb Base Type
Medium Bi-Pin (G13)
Lumens
2,000 lm
Maximum Operating Temperature
45 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15.3T8/CNG/48-835/MX20/G 25/1
- Zoro #
- G423956257
- UPC #
- 046677610319
- Country of Origin
- China
- Watts
- 15.3 W
- Bulb Shape
- T8
- Bulb Base Type
- Medium Bi-Pin (G13)
- Lumens
- 2,000 lm
- Maximum Operating Temperature
- 45 Degrees C
- Rated Life
- 50,000 hr
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Series
- Contract Grade
- Voltage
- 120 to 277V
- Item
- Linear LED Bulb
- Standards
- DLC, EU RoHS Compliant, UL Listed
- Amps
- 168 mA
- Color Rendering Index
- 80
- Color Selectable
- No
- Bulb Designation
- T8
- Dimmable
- Yes
- Incandescent Wattage Equivalency
- 32 W
- Lumen Selectable
- No
- Color Temperature
- 3500K
- Bulb UL Type
- Type B
- Bulb Beam Angle
- 220 Degrees
Dimensions
- Nominal Length
- 4 ft
- Bulb Dia.
- 27.9 mm
- Overall Length
- 1,200 mm
- Wire Rope Length
- 1,200 mm
- Length
- 1,200 mm
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 32 W, Lumens 2,000 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 15.3 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V, Standards DLC, EU RoHS Compliant, UL Listed, Series Contract Grade, Overall Length 1,200 mm, Bulb Finish Frosted, Bulb Minimum Starting Temperature -20 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.