This item is Discontinued.

Luxrite 4 Inch LED Recessed Downlight 5 CCT Selectable 2700K-5000K 8W 500LM Dimmable Magnetic Trim - Chrome LR24960 LR24974-1PK

4 Inch LED Recessed Downlight 5 CCT Selectable 2700K-5000K 8W 500LM Dimmable Magnetic Trim - Chrome (Discontinued)

  • Mfr # LR24960 LR24974-1PK
  • Zoro # G307581339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR24960 LR24974-1PK
Zoro #
G307581339
UPC #
697333249420
Country of Origin
China

Dimensions

Length
4.92
Width
1.1
Height
4.92

Details

Voltage
120
Housing Material
Metal
CRI
80
Watts
8
Standards
ETL Listed

Description

Luxrite Magnetic Trim LED Recessed Light - A different type of ceiling light that gives you the convenience of being able to change the trim of your light with a quick swap. Each downlight uses magnets to hold the trim in place for a seamless finish and can be interchanged with other trims in the line without having to take the fixture down, simply pull the original trim off and replace with the new color you choose. Built into the fixture is also a 5 color temperature switch which can be adjusted during installation so you have just the right brightness for your space. Change between 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Not only can these be installed into your 4 inch recessed can housing but if you only have a ceiling junction box, then these can be screwed into them just like a flush mount ceiling light. Everything you need is included with your purchase so all you need to do is decide how you want to install your lights into your space. Each retrofit kit is also dimmable from 100% to 10% output so you can use modern dimmer to control how bright your room is. With it's wet location rating, these are suitable for indoor and outdoor spaces and won't have any issues operating just because it's raining. Being ETL listing and IC rated for insulation contact, you'll have a downlight that is not only adjustable in multiple aspects but is reliable and safe. These lights are also rated for 50,000 hours of use which means you won't have to worry about having to replace them for up to 45 years, based on 3 hrs/day usage. You'll get a light you can count on, right out of the box.


  • •5 COLOR OPTIONS - Not sure what recessed lighting color temperature you are looking for in your home? Each LED downlight has a simple to use switch connected that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home recessed ceiling lights will be adjustable through 5 color temperatures until you find the perfect light to select for your space.
  • •MAGNETIC TRIM - Each recessed light has a unique feature of using magnets to connect the trim to the fixture in an easy to install setup. This allows for easy swapping to a different trim color whenever you choose. Simply install the recess lights to your 4" octagonal junction box with the included screws for flush mount lighting or use the butterfly clips to fit the fixture into your 4" can. Then place the included trim onto the fixture and watch as it snaps into place for a seamless finish.
  • •DIMMABLE - Control the brightness of your 4" LED recessed light with it's smooth dimming feature that can be reduced from 100% to 10% lighting output. Be in control of your ceiling lights that will dim down to your preferred setting without flickering or issues, so you can enjoy a pleasant atmosphere every time. With a wet location and IC insulation safe rating, these LED can lights are ideal for new and old construction, remodels, soffit, eaves, shower, and any indoor and outdoor location.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.