4 Inch Regressed LED Recessed Downlight 5CCT 2700K-5000K 18W 1500LM Dimmable Wet Rated Black
- Mfr # LR24930 LR24935-1PK
- Zoro # G312040661
product price:
$
78.79
/ea
Key Features
Voltage
120V
Width
4.5 in
Height
5 in
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LR24930 LR24935-1PK
- Zoro #
- G312040661
- UPC #
- 698746650407
- Country of Origin
- China
Dimensions
- Length
- 5 in
- Width
- 4.5 in
- Height
- 5 in
Details
- Lumens
- 1500
- Voltage
- 120V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Shape
- Round
- Housing Material
- Metal
- Watts
- 18 W
- Standards
- Energy Star, ETL Listed
- CRI
- 90
- Features
- Dimmable, Wet Rated, IC Rated
- Color
- Black
- Application
- Indoor/Outdoor Use
- For Use With
- Recessed Lighting, Ceiling Lighting
- Power Source
- Hardwired
- Beam Angle
- 40 Degrees
Description
- •5 COLOR OPTIONS - Not sure what recessed light fixtures color temperature you are looking for in your home? Each 4" recessed light has a simple to use switch connected that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home LED retrofit kit will be adjustable through 5 cct color temperatures until you find the perfect light to select for your space.
- •CANLESS DESIGN - Everything you need in one simple and convenient design that does not require the use of a can housing. Each black recessed light fixture is the perfect solution that comes with a j box and quick connectors for easy wiring, fits into a 3.94 inch diameter ceiling hole, and spring loaded clips for a flush to ceiling finish. With it's 2.5 inch deep regressed trim and 40° beam angle, these are best for accent lighting through your home.
- •DIMMABLE - Control the brightness of your 4" LED recessed lights with it's smooth dimming feature that can be reduced from 100% to 5% lighting. Be in control of your recess lights that will dim down to your preferred setting without flickering or issues, so you can enjoy a pleasant atmosphere every time. With a wet location and IC insulation safe rating, these recessed LED lights are ideal for new and old construction, remodel, soffit, eave, shower, and any indoor or outdoor location.
- •CONTINUOUS LIGHT - Built with an astounding 50,000 hours of lifetime which means no replacement will be needed for the next 45 years, based on 3 hrs/day use. Each canless LED recessed light 4 inch lasts 10x longer than traditional incandescent bulbs which means less time worrying about changing your lights. Use in your bedroom, kitchen, bathroom, living room, garage, basement, patio, porch, and more.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with a LED recessed lighting 4 inch that provides quality indoor and outdoor lighting. Every canless LED recessed light is quick to install, wet and damp location rated for reliability, CRI 90, IC air tight insulation contact safe and ETL listed, Energy Star and Plenum rated, has a 40 degree spot light, black trim, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.