4 Inch Ultra Thin LED Recessed Downlight 5CCT 2700K-5000K 10W 750LM Dimmable IC Rated Brass Trim

  • Mfr # LR23756 LR23858-1PK

  • Zoro # G112040618


product price:  $35.89
/ea

Key Features

Lumens
750
Voltage
120V
Width
1.02 in
Height
4.8 in
Color Temperature
2700/3000/3500/4000/5000K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LR23756 LR23858-1PK
Zoro #
G112040618
UPC #
607609862680
Country of Origin
Thailand

Dimensions

Length
4.8 in
Width
1.02 in
Height
4.8 in

Details

Lumens
750
Voltage
120V
Color Temperature
2700/3000/3500/4000/5000K
Watts
10 W
Shape
Round
CRI
80
Housing Material
Metal
Standards
Energy Star, ETL Listed
Application
Indoor/Outdoor Use
Color
Brass
For Use With
Recessed Lighting, Ceiling Lighting
Features
Dimmable, Wet Rated, IC Rated
Power Source
Hardwired
Beam Angle
180 Degrees

Description

  • •5 COLOR OPTIONS - Not sure what recessed lighting color temperature you are looking for in your home? Each 4 inch dimmable LED downlight has a simple to use switch connected that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home recessed ceiling lights will be adjustable through 5 color temperatures until you find the perfect light to select for your space.
  • •SLIM CANLESS DESIGN - Built with an easy to handle and light design that only needs 2 inches of clearance space to fit into narrow ceilings. Each low profile LED brass recessed light is the perfect solution that comes with a j box for easy wiring, spring loaded clips and modern brass trim for a flush to ceiling finish, and does not require any can housing.
  • •DIMMABLE - Control the brightness of your 4" LED recessed light with it's smooth dimming feature that can be reduced from 100% to 10% lighting output. Be in control of your recess lights that will dim down to your preferred setting without flickering or issues, so you can enjoy a pleasant atmosphere every time. With a wet location and IC insulation safe rating, these LED recessed lights are ideal for new and old construction, remodels, soffit, eaves, shower, and any indoor and outdoor location.
  • •CONTINUOUS LIGHT - Built with an astounding 50,000 hours of lifetime which means no replacement will be needed for the next 45 years. Each LED retrofit kit lasts 10x longer than traditional incandescent recessed light bulbs which means less time worrying about changing your lights. Use in your bedrooms, kitchens, bathrooms, living rooms, garages, basements, patio, porch, and more.
  • •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with 4 inch LED lights that provides quality indoor and outdoor lighting with a 5 cct color temperature tunable switch attached to each fixture. Every recessed light is quick to install, EnergyStar and wet location rated for reliability, comes with a brass trim cover, a foam gasket for better sealing, IC air tight insulation contact safe and ETL listed, has a 180 degree flood light, and backed by a 5 YEAR WARRANTY.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.