4FT LED Tube Light, T8, 12W/15W/18W, 5CCT 3000K-6500K, 1620/1950/2250LM, 220Deg., Ballast, 12PK
- Mfr # LR34246
- Zoro # G224158164
product price:Â
$
174.99
/pk of 12, $14.58/ea
Free Shipping & Returns
Key Features
Width
1 in
Length
47.72 in
CRI
83
Bulb Base
G13
Beam Angle
220°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR34246
- Zoro #
- G224158164
- UPC #
- 727252168073
- Country of Origin
- China
- CRI
- 83
- Bulb Base
- G13
- Beam Angle
- 220°
- Brightness
- 1620/1950/2250 lm
- Equivalent Wattage
- 32 W Equivalent
- Application
- Living Room, Bedroom, Bathroom, Hallway
- Standards
- UL Listed, Damp Rated
- Dimmable
- Dimmable
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K, 6500 K
- Finish
- Frost White
- Material
- Glass
- Light Type
- LED
- Lifespan
- 50000 hours
- Voltage
- 120V to 277V
Dimensions
- Width
- 1 in
- Length
- 47.72 in
- Height
- 1 in
Description
Luxrite 4FT Universal 3-Way LED T8 Tube Light - Upgrade your lighting with these bulbs, designed to deliver flexibility, energy savings, and long-lasting performance. With a built-in 3-wattage switch (12W/15W/18W) and 5CCT color selection, this single tube can replace multiple fluorescent lamps and meet the needs of any space. Each lamp produces between 1620/1950/2250 lumens with a wide 220Deg. beam angle, providing even illumination across offices, garages, warehouses, schools, shops, and more. Choose the perfect light color from 3000K Soft White, 3500K Natural White, 4000K Cool White, 5000K Bright White, or 6500K Daylight-all from one product. The Universal 3-Way design (Type A+B) allows for maximum installation flexibility: use with compatible electronic ballasts (plug-and-play) or bypass the ballast for direct 120-277V wiring. Supports both single-end and double-end power, making retrofits faster and easier. Built with a frosted, shatterproof design, these tubes are TRIAC dimmable, damp location rated, and engineered for 50,000 hours of use (Approx. 45 years at 3 hrs/day).
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.