Shop LUXRITE
See all product information
Create Account
4FT T8 LED Tube Light, 13W (32W Equivalent), 1900 Lumens, 4PK
- Mfr # LR34244
- Zoro # G424158032
product price:Â
$
59.99
/pk of 4, $15.00/ea
Key Features
Application
Living Room, Bedroom, Bathroom, Hallway
Width
1 in
Length
47.72 in
Material
Glass with PET Coating
Dimmable
Dimmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR34244
- Zoro #
- G424158032
- UPC #
- 613365966821
- Country of Origin
- Viet Nam
- Application
- Living Room, Bedroom, Bathroom, Hallway
- Material
- Glass with PET Coating
- Dimmable
- Dimmable
- Beam Angle
- 320°
- CRI
- 83
- Lifespan
- 50000 hours
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K, 6500 K
- Brightness
- 1900 lm
- Finish
- Frost
- Bulb Base
- G13
- Wattage
- 13 W
- Light Type
- LED
- Voltage
- 120V to 277V
- Standards
- UL Listed
- Equivalent Wattage
- 32 W Equivalent
Dimensions
- Width
- 1 in
- Length
- 47.72 in
- Height
- 1 in
Description
Luxrite 4FT T8 LED Tube Light Series - Replace outdated fluorescent lights that waste energy and require frequent replacements. Designed with a standard G13 base, these LED tubes deliver powerful illumination at a fraction of the energy cost. Use them with your existing ballast (see compatibility list) or install via direct ballast bypass for AC input. The plug-and-play design ensures quick, hassle-free installation. Available in multiple color temperatures: 3000K soft white, 3500K natural white, 4000K cool white, 5000K bright white, and 6500K daylight white; you can set the perfect atmosphere for residential, commercial, or industrial spaces. Consume just 13W (32W equivalent) while replacing 32W fluorescent tubes, saving on electricity without compromising brightness. Each tube delivers 1900 lumens with a wide 320Deg. beam angle for full, even coverage. With an outstanding 50,000-hour lifespan, over 45 years at 3 hours per day, these LED tubes cut replacement and maintenance costs significantly. Shatterproof, damp-rated, and designed with universal voltage (120V-277V), they're safe, durable, and versatile for offices, garages, schools, shops, and more.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.