Shop LUXRITE

6 Inch Gimbal LED Recessed Downlights 5CCT 2700K-5000K 15W 1400LM Dimmable Wet Rated IC Rated, 4PK

  • Mfr # LR23746-4PK

  • Zoro # G912040399


product price:  $183.49
/pk 4, $45.87/ea
Free Shipping & Returns

Key Features

Lumens
1400
Voltage
120V
Length
7.2 in
Width
1.5 in
Height
7.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LR23746-4PK
Zoro #
G912040399
UPC #
698746651541
Country of Origin
Thailand

Dimensions

Length
7.2 in
Width
1.5 in
Height
7.2 in

Details

Lumens
1400
Voltage
120V
Housing Material
Metal
Shape
Round
Watts
15 W
For Use With
Recessed Lighting, Ceiling Lighting
Features
Dimmable, Wet Rated, IC Rated
Application
Indoor/Outdoor Use

Description

  • •5 COLOR OPTIONS - Picking the perfect color light for your space has never been easier. Each 6 inch gimbal led recessed light has a simple to use switch that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Just adjust your lights during installation between the 5 cct tunable colors until you have the right color temperature light for you space. You can also adjust it later if you ever want to try something different.
  • •DIRECTIONAL & AIRTIGHT - These gimbal retrofit ceiling lights are IC rated which makes them suitable for insulation contact and safe to use in your home, especially with it's foam gasket which provides sealing protection. It's canless design makes it convenient for easy installation and low profile, narrow ceilings. The eyeball of the light can be tilted with 30° of range so you can choose where you want to provide the 120° beam angle light in your room.
  • •DIMMABLE - Use these lights with a dimmer to adjust the brightness of each 6" gimbal LED recessed light with the ability to dim from 100-10% lighting output. Set your 6 inch swivel lights according to your mood and take delight in a pleasant atmosphere every time. Introduce quality flood lighting with it's high output light which is ideal for angled ceilings, bedroom, kitchen, bathroom, office, soffit, art lighting, or even outdoors since each light is wet rated.
  • •CONTINUOUS LIGHT - Constructed to last 50,000 hours of lifetime which means you won't have to worry about these retrofit LED recessed lighting needing a replacement for up to 45 years, based on 3 hrs/day use. Each recessed light fixtures lasts longer than traditional incandescent flood light bulbs and is LED integrated so you'll never have to worry about changing bulbs.
  • •RELIABLE LIGHTING - Zero flickering light zero delay and zero worries with 6" directional LED recessed lighting that provides quality home indoor and outdoor lighting with no can needed. These LED downlights feature a adjustable center lens that can tilt in your choice of direction, come ETL listed for your safety, Energy Star rated for efficiency, wet location and air-tight IC insulation contact rated for reliability, has it's own transformer junction box, and backed by a 5 year warranty.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.